Shop All Jaw Type Couplings
Dayton
Jaw Coupling Hub, L190, Steel, 1-7/8"
Mfr # 29HY66
Zoro # G6199934
product price: $97.55
/ea
Free Shipping & Returns
$97.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L190
- Keyway Size Type 1/2 in x 1/4 in
- Material - Hubs Steel
- Outside Dia. 4.5 in
- Assembled Coupling Length 4.9 in
Product Information
- Brand Dayton
- MFR # 29HY66
- Zoro # G6199934
- UPC # 190735214909
- Country of Origin China
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L190 |
Bore Dia. | 1 7/8 in |
Keyway Size Type | 1/2 in x 1/4 in |
Outside Dia. | 4.5 in |
Assembled Coupling Length | 4.9 in |
Keyway Size | 1/2" x 1/4" |
Size | L190 |
Overall Length | 3.06 in |
Coupling Size | L190 |
Hub Diameter | 4 in |
Coupling Overall Length | 5 1/4 in |
Length through Bore | 1.9 in |
Screw Thread Size | 7/16-14 UNC |
Keyway Width | 1/2 in |
Bore Diameter | 1 7/8 in |
Outside Diameter | 4 1/2 in |
Keyway Depth | 1/4 in |
Maximum Bore Diameter | 2 1/8 in |
Description
Shaft Coupler Body, Coupling Size L190, Outside Diameter 4 1/2 in, Coupling Overall Length 5 1/4 in, System of Measurement Inch, Hub Material Carbon Steel, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 2.7 hp (Buna-N Spider), 7.44 hp (Hytrel Spider), Keyway Depth 1/4 in, Keyway Width 1/2 in, Bore Diameter 1 7/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Screw Thread Size 7/16-14 UNC, Hub Diameter 4 in, Hub Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Elbow, 45 Deg, 1/2 in., TubexMNPT (KQ2K13-37AS)
- MILLENNIUM FILTER Hydraulic Filter, replaces CIM-TEK 70175, Suction, 10 micron (ZX-70175)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 1/2In (8-8 FLO-S)
- PIX Belt, B, 21/32 x 53 in. OC, 2 Band (2HB50)
- DAYTON Jaw Coupling Hub, L190, Steel, 1-1/8" (29HY61)
- DAYTON Jaw Coupling Hub, L190, Steel, 1-1/2" (29HY64)
- DAYTON Jaw Coupling Hub, L190, Steel, 1-1/4" (29HY62)
- DAYTON Jaw Coupling Hub, L075, Sintered Iron, 5/8" (29HY81)
- DAYTON Jaw Coupling Hub, L100, Sintered Iron, 7/8" (29HZ03)
- DAYTON Jaw Coupling Hub, L110, Sinterd Iron, 1-1/8 (29HY69)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 25mm (L09525MM)
- Dayton Couplings, Collars, & Adapters