Shop All Jaw Type Couplings
Dayton
Jaw Coupling Hub, L190, Steel, 1-1/2"
Mfr # 29HY64
Zoro # G6202655
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L190
- Keyway Size Type 3/8 in x 3/16 in
- Material - Hubs Steel
- Outside Dia. 4.5 in
- Assembled Coupling Length 4.9 in
Product Information
- Brand Dayton
- MFR # 29HY64
- Zoro # G6202655
- UPC # 190735214886
- Country of Origin China
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L190 |
Bore Dia. | 1 1/2 in |
Keyway Size Type | 3/8 in x 3/16 in |
Outside Dia. | 4.5 in |
Assembled Coupling Length | 4.9 in |
Size | L190 |
Overall Length | 3.06 in |
Keyway Size | 3/8" x 3/16" |
Coupling Size | L190 |
Maximum Bore Diameter | 2 1/8 in |
Keyway Width | 3/8 in |
Keyway Depth | 3/16 in |
Coupling Overall Length | 5 1/4 in |
Length through Bore | 1.9 in |
Bore Diameter | 1 1/2 in |
Hub Diameter | 4 in |
Outside Diameter | 4 1/2 in |
Screw Thread Size | 7/16-14 UNC |
Description
Shaft Coupler Body, Coupling Size L190, Outside Diameter 4 1/2 in, Coupling Overall Length 5 1/4 in, System of Measurement Inch, Hub Material Carbon Steel, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 2.7 hp (Buna-N Spider), 7.44 hp (Hytrel Spider), Keyway Depth 3/16 in, Keyway Width 3/8 in, Bore Diameter 1 1/2 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Screw Thread Size 7/16-14 UNC, Hub Diameter 4 in, Hub Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE BELTING Round Belt, Solid, 3/8 In, Polyurethane (4940060)
- ZORO SELECT Straight Double Bolt or Band, 2 1/2 in Hose I.D, 2-1/2 in Thread (3LZ97)
- GATES Female Jic 37 Flare Swivel To Male Pipe Coupl/Adapter, G60520-0808 (G60520-0808)
- ARO Solenoid Air Control Valve, 3/8 In, 120VAC (A213SD-120-A)
- DAYTON Jaw Coupling Hub, L190, Steel, 1-1/4" (29HY62)
- DAYTON Jaw Coupling Hub, L190, Steel, 1-7/8" (29HY66)
- DAYTON Jaw Coupling Hub, L190, Steel, 1" (29HY60)
- DAYTON Jaw Coupling Hub, L110, Sintered Iron, 7/8" (29HY67)
- DAYTON Jaw Coupling Hub, L100, Sintered Iron, 7/8" (29HZ03)
- DAYTON Jaw Coupling Hub, L100, Sinterd Iron, 1-1/4 (29HY92)
- DODGE Jaw Coupling Type L (L110X1-1/4)
- Dayton Couplings, Collars, & Adapters