Shop All Jaw Type Couplings
Dayton
Jaw Coupling Hub, L150, Sinterd Iron, 1-7/8
Mfr # 29HY56
Zoro # G6138781
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L150
- Keyway Size Type 1/2 in x 1/4 in
- Material - Hubs Sintered Iron
- Outside Dia. 3.75 in
- Assembled Coupling Length 4.5 in
Product Information
- Brand Dayton
- MFR # 29HY56
- Zoro # G6138781
- UPC # 190735214800
- Country of Origin China
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L150 |
Bore Dia. | 1 7/8 in |
Keyway Size Type | 1/2 in x 1/4 in |
Outside Dia. | 3.75 in |
Assembled Coupling Length | 4.5 in |
Size | L150 |
Keyway Size | 1/2" x 1/4" |
Overall Length | 2.69 in |
Coupling Size | L150 |
Bore Diameter | 1 7/8 in |
Coupling Overall Length | 4 1/2 in |
Hub Diameter | 3 3/4 in |
Maximum Bore Diameter | 1 7/8 in |
Keyway Width | 1/2 in |
Keyway Depth | 1/4 in |
Length through Bore | 1.8 in |
Screw Thread Size | 3/8-16 UNC |
Outside Diameter | 3 3/4 in |
Description
Shaft Coupler Body, Coupling Size L150, Outside Diameter 3 3/4 in, Coupling Overall Length 4 1/2 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 2 hp (Buna-N Spider), 5.88 hp (Hytrel Spider), Keyway Depth 1/4 in, Keyway Width 1/2 in, Bore Diameter 1 7/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Screw Thread Size 3/8-16 UNC, Hub Diameter 3 3/4 in, Hub Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE 3L440 44" Outside Length, 3/8" Top Width, 1 Ribs (3L440-2)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0270R010BN4HC, Return Line, 10 micron, Outside-In (MF0585802)
- DAYTON C73 V-Belt, 77" Outside Length, 7/8" Top Width, 1 Ribs (3GWN2)
- FESTO Filter Regulator LFR-D-5M-MINI (LFR-D-5M-MINI)
- DAYTON Jaw Coupling Hub, L150, Sinterd Iron, 1-1/4 (29HY51)
- DAYTON Jaw Coupling Hub, L150, Sinterd Iron, 1-3/8 (29HY52)
- DAYTON Jaw Coupling Hub, L150, Sinterd Iron, 1-1/8 (29HY50)
- DAYTON Jaw Coupling Hub, L150, Sinterd Iron, 1-5/8 (29HY54)
- DAYTON Jaw Coupling Hub, L050, Sintered Iron, 3/8" (29HY74)
- DAYTON Jaw Coupling Hub, L100, Sintered Iron, 1" (29HZ04)
- TB WOODS Jaw Coupling Hub, L099, Sint Iron, 20mm (L09920MM)
- Dayton Couplings, Collars, & Adapters