Shop All Jaw Type Couplings
Dayton
Jaw Coupling Hub, L150, Sinterd Iron, 1-5/8
Mfr # 29HY54
Zoro # G6077005
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L150
- Keyway Size Type 3/8 in x 3/16 in
- Material - Hubs Sintered Iron
- Outside Dia. 3.75 in
- Assembled Coupling Length 4.5 in
Product Information
- Brand Dayton
- MFR # 29HY54
- Zoro # G6077005
- UPC # 190735214787
- Country of Origin China
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L150 |
Bore Dia. | 1 5/8 in |
Keyway Size Type | 3/8 in x 3/16 in |
Outside Dia. | 3.75 in |
Assembled Coupling Length | 4.5 in |
Keyway Size | 3/8" x 3/16" |
Size | L150 |
Overall Length | 2.69 in |
Coupling Size | L150 |
Maximum Bore Diameter | 1 7/8 in |
Keyway Width | 3/8 in |
Coupling Overall Length | 4 1/2 in |
Keyway Depth | 3/16 in |
Outside Diameter | 3 3/4 in |
Length through Bore | 1.8 in |
Hub Diameter | 3 3/4 in |
Screw Thread Size | 3/8-16 UNC |
Bore Diameter | 1 5/8 in |
Description
Shaft Coupler Body, Coupling Size L150, Outside Diameter 3 3/4 in, Coupling Overall Length 4 1/2 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 2 hp (Buna-N Spider), 5.88 hp (Hytrel Spider), Keyway Depth 3/16 in, Keyway Width 3/8 in, Bore Diameter 1 5/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Screw Thread Size 3/8-16 UNC, Hub Diameter 3 3/4 in, Hub Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel20 BEADED STEM-16MOR 90 (4601-20-16)
- ALEMITE Loader Coupler, 38 In Male Nptf Thread, 306741 (306741)
- J.W. WINCO GN883-M10X1-160-B-MS Breather Valve (883-M10X1-160-B-MS)
- PARKER Coupler Plug, Steel, Hose Barb, 110 cfm (H5F)
- DAYTON Jaw Coupling Hub, L150, Sinterd Iron, 1-1/4 (29HY51)
- DAYTON Jaw Coupling Hub, L150, Sinterd Iron, 1-3/8 (29HY52)
- DAYTON Jaw Coupling Hub, L150, Sinterd Iron, 1-7/8 (29HY56)
- DAYTON Jaw Coupling Hub, L190, Steel, 1-1/2" (29HY64)
- DAYTON Jaw Coupling Hub, L090, Sintered Iron, 3/4" (29HY86)
- DAYTON Jaw Coupling Hub, L075, Sintered Iron, 7/8" (29HY83)
- RULAND Jaw Coupling Spider, Polyurethane (JD21/33-92Y)
- Dayton Jaw Type Couplings