Shop All Jaw Type Couplings
Dayton
Jaw Coupling Hub, L150, Sinterd Iron, 1-1/8
Mfr # 29HY50
Zoro # G6108514
product price: $58.25
/ea
$58.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L150
- Keyway Size Type 1/4 in x 1/8 in
- Material - Hubs Sintered Iron
- Outside Dia. 3.75 in
- Assembled Coupling Length 4.5 in
Product Information
- Brand Dayton
- MFR # 29HY50
- Zoro # G6108514
- UPC # 190735214749
- Country of Origin China
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L150 |
Bore Dia. | 1 1/8 in |
Keyway Size Type | 1/4 in x 1/8 in |
Outside Dia. | 3.75 in |
Assembled Coupling Length | 4.5 in |
Overall Length | 2.69 in |
Size | L150 |
Keyway Size | 1/4" x 1/8" |
Coupling Size | L150 |
Bore Diameter | 1 1/8 in |
Screw Thread Size | 3/8-16 UNC |
Outside Diameter | 3 3/4 in |
Length through Bore | 1.8 in |
Keyway Width | 1/4 in |
Maximum Bore Diameter | 1 7/8 in |
Keyway Depth | 1/8 in |
Coupling Overall Length | 4 1/2 in |
Hub Diameter | 3 3/4 in |
Description
Shaft Coupler Body, Coupling Size L150, Outside Diameter 3 3/4 in, Coupling Overall Length 4 1/2 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 2 hp (Buna-N Spider), 5.88 hp (Hytrel Spider), Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 1 1/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Screw Thread Size 3/8-16 UNC, Hub Diameter 3 3/4 in, Hub Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215T Frame, 230V AC Voltage, 3,506/2,861 Nameplate RPM (D15P1D)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC6200FCN8H, Return Line, 6 micron (ZX-HC6200FCN8H)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- CAMIE Paintable Mold Release (1080-1)
- DAYTON Jaw Coupling Hub, L150, Sinterd Iron, 1-3/4 (29HY55)
- DAYTON Jaw Coupling Hub, L150, Sinterd Iron, 1-5/8 (29HY54)
- DAYTON Jaw Coupling Hub, L150, Sinterd Iron, 1-7/8 (29HY56)
- DAYTON Jaw Coupling Hub, L090, Sintered Iron, 7/8" (29HY87)
- DAYTON Jaw Coupling Hub, L190, Steel, 1-7/8" (29HY66)
- DAYTON Jaw Coupling Hub, L100, Sintered Iron, 1" (29HZ04)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 1-1/8" (L100118)
- Dayton Jaw Type Couplings