Shop All Jaw Type Couplings
Dayton
Jaw Coupling Hub, L090, Sintered Iron, 7/8"
Mfr # 29HY87
Zoro # G6129654
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Size Type 3/16 in x 3/32 in
- Material - Hubs Sintered Iron
- Outside Dia. 2.1 in
- Assembled Coupling Length 2.12 in
- Overall Length 1.26 in
Product Information
- Brand Dayton
- MFR # 29HY87
- Zoro # G6129654
- UPC # 190735215111
- Country of Origin China
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L090 |
Bore Dia. | 7/8 in |
Keyway Size Type | 3/16 in x 3/32 in |
Outside Dia. | 2.1 in |
Assembled Coupling Length | 2.12 in |
Overall Length | 1.26 in |
Size | L090 |
Keyway Size | 3/16" x 3/32" |
Coupling Size | L090 |
Keyway Depth | 3/32 in |
Bore Diameter | 7/8 in |
Maximum Bore Diameter | 1 in |
Outside Diameter | 2 7/64 in |
Coupling Overall Length | 2 1/8 in |
Length through Bore | 0.8 in |
Keyway Width | 3/16 in |
Hub Diameter | 2 7/64 in |
Screw Thread Size | 1/4-20 UNC |
Description
Shaft Coupler Body, Coupling Size L090, Outside Diameter 2 7/64 in, Coupling Overall Length 2 1/8 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.23 hp (Buna-N Spider), 0.62 hp (Hytrel Spider), Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 7/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Screw Thread Size 1/4-20 UNC, Hub Diameter 2 7/64 in, Hub Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Flanged Bearing, I.D. 1-1/2, L 1-1/2 (EF242824)
- DDS Shaft Seal, TC, 0.75in ID, Nitrile Rubber (IN19.0531.754.76TC)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (145TTDR16359)
- PARKER Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Double Acting (0.75BFDSR02.00)
- DAYTON Jaw Coupling Hub, L090, Sintered Iron, 5/8" (29HY85)
- DAYTON Jaw Coupling Hub, L075, Sintered Iron, 1/2" (29HY80)
- DAYTON Jaw Coupling Hub, L090, Sintered Iron, 1/2" (29HY84)
- DAYTON Jaw Coupling Hub, L190, Steel, 1-1/2" (29HY64)
- DAYTON Jaw Coupling Hub, L100, Sintered Iron, 1" (29HZ04)
- DAYTON Jaw Coupling Hub, L190, Steel, 1-1/8" (29HY61)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 42mm (L15042MM)
- Dayton Jaw Type Couplings