Shop All Jaw Type Couplings
Dayton
Jaw Coupling Hub, L050, Sintered Iron, 1/2"
Mfr # 29HY75
Zoro # G6192015
original price:
$4.39
9% off
new price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L050
- Keyway Size Type None
- Material - Hubs Sintered Iron
- Outside Dia. 1.08 in
- Assembled Coupling Length 1.71 in
Product Information
- Brand Dayton
- MFR # 29HY75
- Zoro # G6192015
- UPC # 190735214992
- Country of Origin China
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L050 |
Bore Dia. | 1/2 in |
Keyway Size Type | None |
Outside Dia. | 1.08 in |
Assembled Coupling Length | 1.71 in |
Keyway Size | None |
Overall Length | 1.05 in |
Size | L050 |
Coupling Size | L050 |
Coupling Overall Length | 1 23/32 in |
Hub Diameter | 1 5/64 in |
Bore Diameter | 1/2 in |
Length through Bore | 0.6 in |
Outside Diameter | 1 5/64 in |
Screw Thread Size | 1/4-20 UNC |
Maximum Bore Diameter | 5/8 in |
Description
Shaft Coupler Body, Coupling Size L050, Outside Diameter 1 5/64 in, Coupling Overall Length 1 23/32 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 18,000 RPM, Horsepower @ 100 RPM 0.041 hp (Buna-N Spider), 0.08 hp (Hytrel Spider), Bore Diameter 1/2 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Jaw Profile Straight, Screw Thread Size 1/4-20 UNC, Hub Diameter 1 5/64 in, Hub Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH DC Motor, 12V, 4-1/2 in., 1 Term (500205008111)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRV250-14-100 SST)
- GAST Gast Standard 1Am-Nrv-63A Air Motor (1AM-NRV-63A)
- ENERPAC Repair Kit (JTA176K)
- DAYTON Jaw Coupling Hub, L050, Sintered Iron, 1/4" (29HY94)
- DAYTON Jaw Coupling Hub, L050, Sintered Iron, 5/16 (29HY57)
- DAYTON Jaw Coupling Hub, L050, Sintered Iron, 5/8" (29HY76)
- DAYTON Jaw Coupling Hub, L150, Sinterd Iron, 1-3/4 (29HY55)
- DAYTON Jaw Coupling Hub, L110, Sinterd Iron, 1-1/8 (29HY69)
- DAYTON Jaw Coupling Hub, L075, Sintered Iron, 5/8" (29HY81)
- RULAND Jaw Cplg Hub, Bore Dia .375 In, Size JC16 (JC16-6-A)
- Dayton Jaw Type Couplings