Shop All Intake Louvers
Dayton
Intake Louver, Fixed, Drainable, 54H x 60W
Mfr # 20UA85
Zoro # G2239959
product price: $1,105.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,105.99
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 12.382 sq ft
- Min. Wall Opening (In.) 54H x 60W
- For Use With Intake or Exhaust Applications
- Louver Max. Intake 12,766 cfm
Product Information
- Brand Dayton
- MFR # 20UA85
- Zoro # G2239959
- UPC # 190735155141
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 57 in |
Intake Louver Outside Height | 56 1/2 in |
Inside Height (In.) | 48 in |
Outside Width (In.) | 62 1/2 in |
Flange Width (In.) | 1 1/2 in |
Minimum Outside Width | 62 1/2 in |
Outside Height | 53 1/2 in |
Rough Opening Width | 60 in |
Inside Height | 48 in |
Flange Width | 1 1/2 in |
Outside Width | 59 1/2 in |
Rough Opening Height | 54 in |
Inside Width | 57 3/4 in |
Frame Depth | 4 in |
Maximum Outside Width | 62 1/2 in |
Description
57 In.H 63 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 53 1/2 in, Outside Width 59 1/2 in, Rough Opening Height 54 in, Rough Opening Width 60 in, Louver Maximum Intake 12,766 cfm, Maximum Exhaust 18,255 cfm, Maximum Outside Width 62 1/2 in, Minimum Outside Width 62 1/2 in, Flange Width 1 1/2 in, Free Area 11.9 sq ft, Beginning Point of Water Penetration 1,031 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCHINVAR Gkt2451K Gasket, Burner (GKT2451K)
- WEATHERHEAD Coupler Plug, (F)NPT, 1/2, Steel (55)
- PRECISIONAIRE AAF Flanders EZ Flow II 18 in. W X 24 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055011824)
- ALLEGRO INDUSTRIES Filter Box Assembly, 24 in. W, Slvr (9500-34)
- DAYTON Intake Louver, Fixed, Drainable, 36H x 18W (20UA35)
- DAYTON Louver Flange Kit, 42X42 (33W761)
- DAYTON Combo Louver Damper, Adj, 23-1/2 H, Alum (5NKH7)
- DAYTON Intake Louver, Fixed, Drainable, 36H x 36W (20UA13)
- DAYTON Louver, Intake, 24-42 In, Galvanized Steel (4F423)
- DAYTON Louver, Intake, 18-30 In, Galvanized Steel (3C973)
- DAYTON Louver, Adj w/ 28 to 46 In, Galv Steel (2FTV5)
- Dayton Intake Louvers