Shop All Intake Louvers
Dayton
Intake Louver, Fixed, Drainable, 42H x 42W
Mfr # 20UA15
Zoro # G8485601
product price: $729.99
/ea
Free Shipping & Returns
$729.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 6.161 sq ft
- For Use With Intake or Exhaust Applications
- Min. Wall Opening (In.) 42H x 42W
- Louver Max. Intake 6,719 cfm
Product Information
- Brand Dayton
- MFR # 20UA15
- Zoro # G8485601
- UPC # 190735154458
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 39 in |
Intake Louver Outside Height | 44 1/2 in |
Outside Width (In.) | 44 1/2 in |
Flange Width (In.) | 1 1/2 in |
Inside Height (In.) | 36 in |
Minimum Outside Width | 44 1/2 in |
Frame Depth | 4 in |
Inside Width | 39 3/4 in |
Inside Height | 36 in |
Maximum Outside Width | 44 1/2 in |
Outside Height | 41 1/2 in |
Rough Opening Width | 42 in |
Flange Width | 1 1/2 in |
Outside Width | 41 1/2 in |
Rough Opening Height | 42 in |
Description
45 In.H 45 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 41 1/2 in, Outside Width 41 1/2 in, Rough Opening Height 42 in, Rough Opening Width 42 in, Louver Maximum Intake 6,719 cfm, Maximum Exhaust 9,608 cfm, Maximum Outside Width 44 1/2 in, Minimum Outside Width 44 1/2 in, Flange Width 1 1/2 in, Free Area 6.5 sq ft, Beginning Point of Water Penetration 1,031 fpm, Maximum Air Velocity 3500 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASABLANCA Indoor/Outdoor Ceiling Fan, 1 Phase, 120 (59359)
- AIR HANDLER 72 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGE1)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 13 (2GHP8)
- ALL-FILTERS 16X16X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (16161.C 4PK)
- DAYTON Louver, Wall Opening 24x24In, Galvannealed (4FZG4)
- DAYTON Louver, Intake, 24-36 In, Aluminum (4F958)
- DAYTON Louver Damper, Adjustable, 36H x 60W (20UC36)
- DAYTON Louver Damper, Adjustable, 24H x 36W (20UA25)
- DAYTON Louver Damper, Adjustable, 18H x 18W (20UA21)
- DAYTON Louver Damper, Adjustable, 48H x 42W (20UC16)
- DAYTON Combo Louver Damper, Adj, 17-1/2 H, Alum (5NKH6)
- Dayton Louvers