Shop All Intake Louvers
Dayton
Intake Louver, Fixed, Drainable, 36H x 18W
Mfr # 20UA35
Zoro # G8655114
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 2.005 sq ft
- Min. Wall Opening (In.) 36H x 18W
- For Use With Intake or Exhaust Applications
- Louver Max. Intake 2,067 cfm
Product Information
- Brand Dayton
- MFR # 20UA35
- Zoro # G8655114
- UPC # 190735154656
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 15 in |
Intake Louver Outside Height | 38 1/2 in |
Flange Width (In.) | 1 1/2 in |
Outside Width (In.) | 20 1/2 in |
Inside Height (In.) | 30 in |
Inside Width | 15 3/4 in |
Outside Width | 17 1/2 in |
Maximum Outside Width | 20 1/2 in |
Rough Opening Height | 36 in |
Inside Height | 30 in |
Outside Height | 35 1/2 in |
Flange Width | 1 1/2 in |
Rough Opening Width | 18 in |
Min. Wall Opening (H x W) | 36 in x 18 in |
Frame Depth | 4 in |
Minimum Outside Width | 20 1/2 in |
Description
39 In.H 21 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 35 1/2 in, Outside Width 17 1/2 in, Rough Opening Height 36 in, Rough Opening Width 18 in, Louver Maximum Intake 2,067 cfm, Maximum Exhaust 2,956 cfm, Maximum Outside Width 20 1/2 in, Minimum Outside Width 20 1/2 in, Flange Width 1 1/2 in, Free Area 2.2 sq ft, Beginning Point of Water Penetration 1,031 fpm, Maximum Air Velocity 3500 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Drain Pan, Le79L08 (79L08)
- CARRIER Insulation (50DK506176)
- CARRIER Navigator Display Module (HK50AA033)
- YELLOW JACKET Gauge Boots, 2-1/2 In Dia, PR (49090)
- DAYTON Louver Flange Kit, 24X24 (33W755)
- DAYTON Drainable Louver, Fixed, 47-1/2 H, Alum (5NKJ8)
- DAYTON Louver, Wall Opening 36 x 24 In, Aluminum (4FZF7)
- DAYTON Louver, Intake, 36-48 In, Aluminum (4F956)
- DAYTON Intake Louver, Fixed, Drainable, 24H x 36W (20UA12)
- DAYTON Intake Louver, Fixed, Drainable, 30H x 18W (20UA34)
- DAYTON Intake Louver, Fixed, Drainable, 30H x 42W (20UA60)
- Dayton Intake Louvers