Shop All Intake Louvers
Dayton
Intake Louver, Fixed, Drainable, 30H x 60W
Mfr # 20UA81
Zoro # G8655516
product price: $694.99
/ea
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 6.667 sq ft
- Min. Wall Opening (In.) 30H x 60W
- For Use With Intake or Exhaust Applications
- Louver Max. Intake 6,874 cfm
Product Information
- Brand Dayton
- MFR # 20UA81
- Zoro # G8655516
- UPC # 190735155103
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 57 in |
Intake Louver Outside Height | 32 1/2 in |
Flange Width (In.) | 1 1/2 in |
Outside Width (In.) | 62 1/2 in |
Inside Height (In.) | 24 in |
Frame Depth | 4 in |
Maximum Outside Width | 62 1/2 in |
Outside Height | 29 1/2 in |
Outside Width | 59 1/2 in |
Inside Height | 24 in |
Minimum Outside Width | 62 1/2 in |
Rough Opening Width | 60 in |
Inside Width | 57 3/4 in |
Flange Width | 1 1/2 in |
Min. Wall Opening (H x W) | 30 in x 60 in |
Rough Opening Height | 30 in |
Description
33 In.H 63 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 29 1/2 in, Outside Width 59 1/2 in, Rough Opening Height 30 in, Rough Opening Width 60 in, Louver Maximum Intake 6,874 cfm, Maximum Exhaust 9,830 cfm, Maximum Outside Width 62 1/2 in, Minimum Outside Width 62 1/2 in, Flange Width 1 1/2 in, Free Area 6.3 sq ft, Beginning Point of Water Penetration 1,031 fpm, Maximum Air Velocity 3500 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Proportional Pilot Positioner Kit, 1/4 in Barb, Pneumatic (D-9502-8)
- MODINE Inducer Assembly (5H0750380000)
- RHEEM 45-21219-82 Ignition Cable Kit (45-21219-8)
- OATEY FLASHING NO-CALK 1/2TO1"" (11830)
- DAYTON Intake Louver, 12x12 (45C669)
- DAYTON Louver Damper, Adjustable, 18H x 24W (20UA93)
- DAYTON Combination Louver Damper, 54x54 (45C673)
- DAYTON Louver, Wall Opening 30 x 30 In, Aluminum (4FZF6)
- DAYTON Louver, Adj w/ 40 to 52 In, Galv Steel (2FTY1)
- DAYTON Louver, Intake, 18-24 In, Aluminum (4F952)
- DAYTON Intake Louver, Fixed, Drainable, 48H x 30W (20UA50)
- Dayton Louvers