Shop All Intake Louvers
Dayton
Intake Louver, Fixed, Drainable, 30H x 18W
Mfr # 20UA34
Zoro # G8655105
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 1.755 sq ft
- For Use With Intake or Exhaust Applications
- Min. Wall Opening (In.) 30H x 18W
- Louver Max. Intake 1,809 cfm
Product Information
- Brand Dayton
- MFR # 20UA34
- Zoro # G8655105
- UPC # 190735154649
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 15 in |
Intake Louver Outside Height | 32 1/2 in |
Inside Height (In.) | 24 in |
Flange Width (In.) | 1 1/2 in |
Outside Width (In.) | 20 1/2 in |
Maximum Outside Width | 20 1/2 in |
Rough Opening Height | 30 in |
Inside Width | 15 3/4 in |
Outside Width | 17 1/2 in |
Minimum Outside Width | 20 1/2 in |
Rough Opening Width | 18 in |
Inside Height | 24 in |
Min. Wall Opening (H x W) | 30 in x 18 in |
Flange Width | 1 1/2 in |
Outside Height | 29 1/2 in |
Frame Depth | 4 in |
Description
33 In.H 21 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 29 1/2 in, Outside Width 17 1/2 in, Rough Opening Height 30 in, Rough Opening Width 18 in, Louver Maximum Intake 1,809 cfm, Maximum Exhaust 2,587 cfm, Maximum Outside Width 20 1/2 in, Minimum Outside Width 20 1/2 in, Flange Width 1 1/2 in, Free Area 1.8 sq ft, Beginning Point of Water Penetration 1,031 fpm, Maximum Air Velocity 3500 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPER II Speedi-Boot Straight Register Vent Boot Adj. Hangers SBS-4105 SB 4in X 10in X 5in (SBH-4105 SB)
- SIEMENS N/O Aux ContActuator Kit 2 (49AB20)
- DAYTON 30" Sq Steel Wall Fan Bracket (56JN62)
- ALL-FILTERS 20 in. x 30 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (20301.8 12PK)
- DAYTON Intake Louver, Fixed, Drainable, 54H x 60W (20UA85)
- DAYTON Louver, Wall Opening 36x48In, Galvannealed (4FZG9)
- DAYTON Louver, Wall Opening 36x24In, Galvannealed (4FZG7)
- DAYTON Intake Louver, Fixed, Drainable, 30H x 30W (20UA11)
- DAYTON Louver Damper, Adjustable, 30H x 30W (20UA24)
- DAYTON Drainable Louver, Fixed, 35-1/2 H, Alum (5NKJ4)
- MASTER FLOW Dual Louver 12X12In Aluminum (DA1212)
- Dayton Intake Louvers