Shop All Intake Louvers
Dayton
Intake Louver, Fixed, Drainable, 12H x 12W
Mfr # 20UA07
Zoro # G8485522
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 0.359 sq ft
- For Use With Intake or Exhaust Applications
- Min. Wall Opening (In.) 12H x 12W
- Louver Max. Intake 310 cfm
Product Information
- Brand Dayton
- MFR # 20UA07
- Zoro # G8485522
- UPC # 190735154373
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 9 in |
Intake Louver Outside Height | 14 1/2 in |
Outside Width (In.) | 14 1/2 in |
Flange Width (In.) | 1 1/2 in |
Inside Height (In.) | 6 in |
Maximum Outside Width | 14 1/2 in |
Minimum Outside Width | 14 1/2 in |
Inside Width | 9 3/4 in |
Rough Opening Height | 12 in |
Outside Width | 11 1/2 in |
Frame Depth | 4 in |
Flange Width | 1 1/2 in |
Inside Height | 6 in |
Outside Height | 11 1/2 in |
Rough Opening Width | 12 in |
Description
15 In.H 15 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 11 1/2 in, Outside Width 11 1/2 in, Rough Opening Height 12 in, Rough Opening Width 12 in, Louver Maximum Intake 310 cfm, Maximum Exhaust 443 cfm, Maximum Outside Width 14 1/2 in, Minimum Outside Width 14 1/2 in, Flange Width 1 1/2 in, Free Area 0.4 sq ft, Beginning Point of Water Penetration 1,031 fpm, Maximum Air Velocity 3500 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Coil, 24VDC, Din Connection (042N7551)
- BESTAIR PRO 20 in x 25 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (AB-52025-11-2)
- AIR HANDLER 2-Ply Link Air Filter, 24x24", 48" Length (2GHK5)
- AIR KING Humidifier Furn 15 Gallon (WAIT 1000)
- DAYTON Louver, Wall Opening 24x24In, Galvannealed (4FZG4)
- DAYTON Drainable Louver, Fixed, 29-1/2 H, Alum (5NKJ5)
- DAYTON Drainable Louver, Fixed, 35-1/2 H, Alum (5NKJ4)
- DAYTON HIGH PERFORMANCE ADJUSTABLE LOUVER (805TT9)
- DAYTON Intake Louver, Fixed, Drainable, 36H x 36W (20UA13)
- DAYTON Intake Louver, Fixed, Drainable, 18H x 18W (20UA08)
- DAYTON Louver, Wall Opening 24x36In, Galvannealed (4FZG5)
- Dayton Intake Louvers