Shop All Inline Duct Fans
Dayton
Inline Centrifugal Duct Fan, 13" L, 12" W
Mfr # 23229
Zoro # G3783503
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Fits Duct Dia. 12 in
- Voltage 120
- Max. Amps 1.6 A
- Hz 60
Product Information
- Brand Dayton
- MFR # 23229
- Zoro # G3783503
- UPC # 783429232299
- Country of Origin Italy
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 12 in |
Housing Dia. | 16 in |
Length | 13 in |
Inlet and Outlet Dia. | 12 in |
Width | 12 in |
Flange Width | 1 1/4 in |
Duct Diameter | 12 in |
Overall Width | 12 in |
Description
In-Line Duct Fan, For Fan Type Tubeaxial, Airflow @ 0.000 in SP 801 cfm, Duct Diameter 12 in, Motor Output Power 201.3 W, Motor IP Rating IP54, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Width 12 in, Application General Purpose, High-Efficiency Motor No, Housing Material Steel, Motor Speed 2,450 RPM, Includes Mounting Bracket, Maximum Inlet Air Temperature 104 Degrees F, Speed Control Included Yes, Speed Controllable Yes, Bearing Type Ball Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-VENT Air Vent 90122 Slant Plastic Roof Mounted Vent - Brown (798796)
- NATIONAL GUARD Louver, 12x18 (L-700-RX-12x18)
- JB INDUSTRIES 1/4" Access Valve Branch Tee, PK3 (A31514)
- ZORO SELECT Return Air Grille, 13.75 X 13.75, White, Steel (4JRR8)
- DAYTON Inline Centrifugal Duct Fan, 10" L, 9" W (23236)
- DAYTON Inline Centrifugal Duct Fan, 9" L, 8" W (23220)
- DAYTON Inline Centrifugal Duct Fan, 10" L, 9" W (23228)
- DAYTON Inline Centrifugal Duct Fan, 10" L, 9" W (23227)
- DAYTON Inline Centrifugal Duct Fan, 10" L, 9" W (23234)
- DAYTON Inline Centrifugal Duct Fan, 10" L, 9" W (23226)
- XPOWER 1/3 HP, 1150 CFM, 2.8 Amps, 2 Positions, 1 Speed Low Profile Air Mover with GFCI Power Outlets and Timer Meter (ABS) (XL-760AM)
- Dayton Inline Duct Fans