Shop All Square Centrifugal In-Line Blowers
Dayton
Inline Blower, 13 1/8 In, D/D, 1287 CFM
Mfr # 5TCL0
Zoro # G3495292
product price: $1,268.99
/ea
Free Shipping & Returns
$1,268.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 13 1/8 in
- Voltage 115
- Motor HP 1/6 hp
- Outlet Width (In.) 15 7/8 in
- Sones @ 0.000-In. SP @ 5 Ft. 7.4
Product Information
- Brand Dayton
- MFR # 5TCL0
- Zoro # G3495292
- UPC # 190735351062
- Country of Origin United States
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 13 1/8 in |
Outlet Width (In.) | 15 7/8 in |
Outlet Dia. (In.) | 9 1/8 in |
Inlet Width (In.) | 15 7/8 in |
Dimension B (In.) | 21 in |
Width (In.) | 19 in |
Dimension C (In.) | 15 7/8 in |
Outlet Height (In.) | 15 7/8 in |
Height (In.) | 19 in |
Dimension A (In.) | 19 in |
Inlet Dia. (In.) | 9 1/8 in |
Dimension D (In.) | 1 in |
Max. Depth (In.) | 21 in |
Inlet Height (In.) | 15 7/8 in |
Overall Width | 19 in |
Overall Height | 15 7/8 in |
Inlet Diameter | 9.1 in |
Overall Depth | 21 in |
Inlet Duct Connection Height | 15 7/8 in |
Outlet Diameter | 9 in |
Wheel Diameter | 13 1/8 in |
Outlet Duct Connection Width | 15 7/8 in |
Manufacturer Warranty Length | 1 yr |
Inlet Duct Connection Width | 15 7/8 in |
Outlet Duct Connection Height | 15 3/4 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 13 1/8 in, Airflow @ 0.000 in SP 1,287 cfm, Airflow @ 0.125 in SP 1,189 cfm, Airflow @ 0.250 in SP 1,094 cfm, Airflow @ 0.375 in SP 992 cfm, Airflow @ 0.500 in SP 873 cfm, Maximum Static Pressure 5/8 in wc, For High-Static Pressure Applications No, Maximum Inlet Air Temperature 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X25X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (16251.11 6pk+)
- KOCH FILTER 18x18x1 High Capacity Pleated Air Filter, MERV 8 (102-031-009)
- FILTERS-NOW Filters-NOW DPFI16X26X5M11=DCM 16x26x5 Comfort Plus Filter MERV 11 Pack of - 2 (DPFI16X26X5M11=DCM)
- IO HVAC CONTROLS Bypass Damper, Horizontal, Round, 8" (BH-08)
- DAYTON InLine Duct Blower, 11 In, Less Drive Pkg (5TCL4)
- DAYTON In-Line Duct Blower, 11 in., 115V (20UD15)
- DAYTON Duct Blower, 16 In (7H474)
- DAYTON Inline Blower, 18 In, w/ 3 HP Drive Pkg (7A0K7)
- DAYTON Inline Blower, 11 1/2 In, DirectDrive (2RB87)
- DAYTON Duct Blower, 24 In (7H484)
- AMERICRAFT MFG Global Industrial„¢ Explosion Proof Blower 1/2 HP, Single Phase, CW, Top Horiz., 345 CFM (HADP8-1/2-S-EX-CWTH)
- Dayton Square Centrifugal In-Line Blowers