Shop All Square Centrifugal In-Line Blowers
Dayton
Inline Blower, 11 In, w/ 1/2 HP Drive Pkg
Mfr # 7M7R5
Zoro # G0481056
product price: $1,706.99
/ea
Free Shipping & Returns
$1,706.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 11 in
- Voltage 115/230
- Motor HP 1/2 hp
- Wheel Material Aluminum
- Drive Type Belt Drive
Product Information
- Brand Dayton
- MFR # 7M7R5
- Zoro # G0481056
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 11 in |
Outlet Width (In.) | 11 7/8 in |
Inlet Dia. (In.) | 7 3/4 in |
Dimension B (In.) | 21 in |
Outlet Height (In.) | 11 7/8 in |
Outlet Dia. (In.) | 7 3/4 in |
Width (In.) | 15 in |
Inlet Width (In.) | 11 7/8 in |
Dimension D (In.) | 1 1/2 in |
Dimension F (In.) | 13 in |
Dimension G (In.) | 13 1/4 in |
Dimension E (In.) | 17 3/4 in |
Dimension A (In.) | 17 1/8 in |
Max. Depth (In.) | 21 in |
Shaft Dia. (In.) | 3/4 in |
Inlet Height (In.) | 11 7/8 in |
Dimension C (In.) | 11 7/8 in |
Max. Motor Height (In.) | 12 1/2 in |
Height (In.) | 15 in |
Inlet Duct Connection Height | 11 7/8 in |
Outlet Duct Connection Height | 11 3/4 in |
Overall Depth | 21 in |
Wheel Diameter | 11 in |
Overall Height | 15 in |
Outlet Diameter | 7 3/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Duct Connection Width | 11 3/4 in |
Inlet Diameter | 7.7 in |
Shaft Diameter | 3/4 in |
Overall Width | 15 in |
Inlet Duct Connection Width | 11 7/8 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 11 in, Airflow @ 0.000 in SP 952 cfm, Airflow @ 0.125 in SP 924 cfm, Airflow @ 0.250 in SP 897 cfm, Airflow @ 0.375 in SP 870 cfm, Airflow @ 0.500 in SP 842 cfm, Airflow @ 0.750 in SP 784 cfm, Airflow @ 1.000 in SP 716 cfm, Airflow @ 1.250 in SP 643 cfm, Airflow @ 1.500 in SP 563 cfm, Maximum Static Pressure 1 1/2 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Lennox HCF16-10, 2PK (16255.11H)
- UNIWELD B Fitting Hose Coupling, Acetylene (HCC79)
- LOMANCO LOMANCO Whirlybird GT12 Turbine Ventilator, 110 mph, Steel, Silver (GT12)
- ILC FILTER 20X20X1 MERV 8 MPR 800 24 PIECES ACTUAL SIZE 195 X 195 X 075 MADE IN THE USA (WY-0L7B-9)
- DAYTON Inline Blower, 18 In, w/ 3 HP Drive Pkg (7A0K7)
- DAYTON Inline Blower, 11 In, Direct Drive, 3 Spd (2RB86)
- DAYTON Duct Blower, 18 In (7H477)
- DAYTON InLine Duct Blower, 11 In, Less Drive Pkg (5TCL4)
- DAYTON Inline Blower, Direct Drive, 11 In, 3 Speed (10C388)
- DAYTON Inline Blower, 14 1/2 In, D/D, 2170 CFM (5TCL1)
- FASCO Centrifugal Blower, 115 Volts 3000 RPM (B75*****##*)
- Dayton Square Centrifugal In-Line Blowers