Shop All Filtration Systems
Dayton
Inlet Water Filter, 3/4 In, GHT, 100 PSI
Mfr # 19C694
Zoro # G4327687
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 2.25 in
- Mesh Size 50
- Height (In.) 2 1/9 in
- Discharge Port (In.) 1/2 M
- Flow Range (GPM) 8
Product Information
- Brand Dayton
- MFR # 19C694
- Zoro # G4327687
- UPC # 190735129951
- Country of Origin China
- Category Filtration Systems
Dimensions
Width (In.) | 2.25 in |
Mesh Size | 50 |
Height (In.) | 2 1/9 in |
Length (In.) | 3.375 in |
Details
Item | Inlet Water Filter |
Discharge Port (In.) | 1/2 M |
Flow Range (GPM) | 8 |
Material of Construction | Aluminum, Brass, Buna-N, Plastic |
Max. Pressure (PSI) | 100 psi |
Bypass Port (In.) | 1/4 F |
For Use With | Nonflammable Liquids |
Inlet Port (In.) | 3/4 Garden Hose Thread |
Description
Inlet Water Filter, Discharge Port (In.) 1/2 M, Inlet Port (In.) 3/4 Garden Hose Thread, Bypass Port (In.) 1/4 F, Flow Range (GPM) 8, Max. Pressure (PSI) 100 psi, Length (In.) 3.375 in, Width (In.) 2.25 in, Height (In.) 2 1/9 in, Mesh Size 50, Material of Construction Aluminum, Brass, Buna-N, Plastic, For Use With Nonflammable Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Metering Faucet, Deck Mounted Single Supply (MF-1D-G)
- PARKER Connector, Nylon, CompxM, 3/8Inx1/4In (N6MC4)
- ZORO SELECT 1" MNPT x 18" TBE 304 Stainless Steel Pipe Sch 40 (T4BNF18)
- BESTCARE Battery Pack Holder, 9.0VDC, 4-1/2" L (0710-358-001)
- 3M AQUA-PURE Water Filter System, 3/4 In NPT, 8 gpm (5529902)
- PENTAIR/OMNIFILTER Refrigerator/Ice Maker Water Filter (R200-S6-S18)
- ISPRING 75 GPD RO System with Pump (RCC7P)
- PENTAIR/OMNIFILTER 3/4" Inlet Whole House Water Filter System (U30-S-S18)
- 3M Prefilter System, Flow Rate 15 gpm (5624102)
- ISPRING Alkaline Reverse Osmosis System with UV Filter (RCC7AK-UV)
- ISPRING 2Stage Whole House Water Filtration System (WGB22B)
- Dayton Filtration Systems