Shop All Belt Drive Blowers
Dayton
Inlet Guard, Includes Mtg Hardware
Mfr # 2RXN2
Zoro # G0785601
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Inlet
- Includes Mounting Hardware
- Application Provides Protection on Inlet of Blower
- For Use With 2C799, 3C074
- Finish Gray Baked on Polyester Epoxy Powder Coated
Product Information
- Brand Dayton
- MFR # 2RXN2
- Zoro # G0785601
- UPC # 190735230572
- Country of Origin United States
- Category Belt Drive Blowers
Dimensions
Depth (In.) | 2 in |
Outside Dia. (In.) | 19 5/8 in |
Overall Depth | 2 in |
Outside Diameter | 19 5/8 in |
Details
Item | Inlet Guard |
Type | Inlet |
Includes | Mounting Hardware |
Application | Provides Protection on Inlet of Blower |
For Use With | 2C799, 3C074 |
Finish | Gray Baked on Polyester Epoxy Powder Coated |
Agency Compliance | OSHA Compliant |
Construction Material | Steel |
Product Type | Inlet Guard |
Maximum Temperature | 250 Degrees F |
Shape | Round |
Includes Mounting Hardware | Yes |
Guard Type | Inlet |
Wire Spacing | 1/2 in |
Material | Steel |
Standards | OSHA Compliant |
Compatible with Brand | Dayton |
Compatible Grainger Part Number | 2C799, 3C074 |
Description
Inlet Guard, Product Type Inlet Guard, Guard Type Inlet, Shape Round, Overall Height Not Applicable, Overall Width Not Applicable, Overall Depth 2 in, Outside Diameter 19 5/8 in, Wire Spacing 1/2 in, Maximum Temperature 250 Degrees F, Material Steel, Includes Mounting Hardware Yes, For Use With 2C799, 3C074, Compatible with Grainger Part Number 2C799, 3C074, Compatible with Brand Dayton, Standards OSHA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKEL PRODUCTS Limit, Wall Heater 3320, 4-4.8kW (27648002)
- HAVAHART LIVE TRAP CAGE 24"" (1078)
- ARCHON INDUSTRIES Sight Flow Indicator, 4-5/8" L, 1/2" Pipe (AKF-FP005AA05A)
- BERKO MARLEY ENGINEERING PRODUCTS Relay 24V Fan Auto-Relay (410101001)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP67)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 208-230/460V (7J480)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7K310)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP38)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volt (7HP59)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115V (7J417)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7AG91)
- Dayton Belt Drive Blowers