Shop All Chain Links
Dayton
Ind Link Single Strand Roller Pk5
Mfr # 2YEA7
Zoro # G1173182
product price: $1.15
/pk 5, $0.23/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 35
- Chain Link Material Carbon Steel
- Industry Chain Pitch 3/8 in
- Number of Strands 1
Product Information
- Brand Dayton
- MFR # 2YEA7
- Zoro # G1173182
- UPC # 190735237878
- Country of Origin Multiple
- Category Chain Links
Dimensions
Industry Chain Size | 35 |
Chain Link Overall Width | 0.284 in |
Chain Roller Dia. | 0.2 in |
Bushing Dia. (In.) | 0.200 |
Outside Pin Dia. (In.) | 0.141 |
Hole Dia. (In.) | 0.140 |
Roller Link Plate Height | 0.356 in |
Outside Pin Dia. | 0.141 in |
ANSI Chain Size | 35 |
Pin Length | 0.64 in |
Width Between Roller Link Plates | 0.188 in |
Width Between Roller Link Plates (In.) | 0.188 |
Inside Pin Dia. | 0.141 in |
Overall Width (In.) | 0.514 |
Bushing Dia. | 0.2 in |
Roller Link Plate Height (In.) | 0.340 |
Hole Dia. | 0.143 in |
Chain Size - Sprockets | 35 |
Roller Dia. (In.) | 0.200 |
Pin Length (In.) | 0.514 |
Pin Hole Diameter | 9/64 in |
Inside Width | 3/16 in |
Pin Outside Diameter | 9/64 in |
Chain Overall Width | 9/32 in |
Roller Diameter | 3/16 in |
Plate Height | 23/64 in |
Description
Roller Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 9/32 in, Chain Number 35, Roller Diameter 3/16 in, Pitch 3/8 in, Link Type Adding, Number of Strands 1, Heavy Series No, Inside Width 3/16 in, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 10 Degrees F, Pin Contruction Riveted Pin, Pin Hole Diameter 9/64 in, Pin Outside Diameter 9/64 in, Plate Height 23/64 in, Plate Thickness 3/64 in, Tensile Strength 1,760 lbf, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 5/8 X 51 (5VX510)
- TIMKEN Radial Bearing, Double Shield, 30mm Bore (206KDDG)
- ZORO SELECT Hose Clamp, 2 to 6 In, SAE 88, SS, PK10 (5888)
- DAYTON 120V C-Frame Motor (4M212E)
- DAYTON Ind Link Single Strand Roller (2YEE7)
- DAYTON Ind Link Single Strand Pk5 (2YEC1)
- DAYTON Ind Link Double Strand Offset Pk5 (2YEF7)
- DAYTON Ind Link Double Strand Connect Pk5 (2YEF1)
- DAYTON Corrosion Resis Roller Chain Link Pk5 (2YDZ8)
- DAYTON Corrosion Resis Roller Chain Link Pk5 (2YDZ9)
- TSUBAKI Connecting Roller Link, Curved, PK5 (60CUCL)
- Dayton Chains & Chain Sprockets