Shop All Chain Links
Dayton
Ind Link Single Strand Offset Pk5
Mfr # 2YEC3
Zoro # G2783636
product price: $4.95
/pk 5, $0.99/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 41
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1/2 in
- Number of Strands 1
Product Information
- Brand Dayton
- MFR # 2YEC3
- Zoro # G2783636
- UPC # 190735237922
- Country of Origin Multiple
- Category Chain Links
Dimensions
Industry Chain Size | 41 |
Chain Link Overall Width | 0.72 in |
Chain Roller Dia. | 0.306 in |
Roller Dia. (In.) | 0.306 |
Roller Link Plate Height (In.) | 0.386 |
Hole Dia. | 0.143 in |
Inside Pin Dia. | 0.141 in |
Pin Length | 0.72 in |
Outside Pin Dia. (In.) | 0.141 |
Roller Link Plate Height | 0.39 in |
Overall Width (In.) | 0.587 |
Bushing Dia. | 0.2 in |
Hole Dia. (In.) | 0.140 |
Pin Length (In.) | 0.587 |
ANSI Chain Size | 41 |
Width Between Roller Link Plates | 0.25 in |
Chain Size - Sprockets | 41 |
Outside Pin Dia. | 0.141 in |
Bushing Dia. (In.) | 0.200 |
Width Between Roller Link Plates (In.) | 0.306 |
Pin Hole Diameter | 9/64 in |
Roller Diameter | 19/64 in |
Pin Outside Diameter | 9/64 in |
Chain Overall Width | 23/32 in |
Plate Height | 25/64 in |
Inside Width | 1/4 in |
Description
Offset Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 23/32 in, Chain Number 41, Roller Diameter 19/64 in, Pitch 1/2 in, Link Type Offset, Number of Strands 1, Heavy Series No, Inside Width 1/4 in, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 10 Degrees F, Pin Contruction Riveted Pin, Pin Hole Diameter 9/64 in, Pin Outside Diameter 9/64 in, Plate Height 25/64 in, Plate Thickness 3/64 in, Tensile Strength 1,500 lbf, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fan Motor, 1-1/2 HP, 850 rpm, 60Hz (24PR73)
- UFLEX USA UFlex Hydraulic Hose Kit 20' Two Hoses (KITOB-20')
- NTN Ball Insert Brg - 1 In Id X 2.0472 In Od X 1.2205 In W; Eccenctric Collar (AELS205-100 1)
- WEATHERHEAD Pipe Hex Nipple 1/4Inx1/4In Pipe, 3325X4 (3325X4)
- DAYTON Ind Link Conveyor Connecting (2YEG5)
- DAYTON Ind Link Single Strand Connecting (2YED2)
- DAYTON Ind Link Double Strand Connecting (2YEF3)
- DAYTON Corrosion Resis Roller Chain Link Pk5 (2YDZ8)
- DAYTON Ind Link Single Strand Roller Pk5 (2YEA7)
- DAYTON Ind Link Single Connecting (2YED8)
- TSUBAKI Connecting Roller Link, Double Pitch (C2060HSK2CL)
- Dayton Chains & Chain Sprockets