Shop All Chain Links
Dayton
Ind Link Single Strand Offset Pk5
Mfr # 2YEA6
Zoro # G3240876
product price: $5.15
/pk 5, $1.03/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 35
- Chain Link Material Carbon Steel
- Industry Chain Pitch 3/8 in
- Number of Strands 1
Product Information
- Brand Dayton
- MFR # 2YEA6
- Zoro # G3240876
- UPC # 190735237861
- Country of Origin Multiple
- Category Chain Links
Dimensions
Industry Chain Size | 35 |
Chain Link Overall Width | 0.64 in |
Chain Roller Dia. | 0.2 in |
Width Between Roller Link Plates | 0.188 in |
Overall Width (In.) | 0.514 |
Roller Link Plate Height (In.) | 0.340 |
Inside Pin Dia. | 0.141 in |
Width Between Roller Link Plates (In.) | 0.188 |
Outside Pin Dia. (In.) | 0.141 |
Bushing Dia. | 0.2 in |
Roller Dia. (In.) | 0.200 |
Roller Link Plate Height | 0.356 in |
Hole Dia. (In.) | 0.140 |
Pin Length | 0.64 in |
Pin Length (In.) | 0.514 |
Chain Size - Sprockets | 35 |
Outside Pin Dia. | 0.141 in |
Hole Dia. | 0.143 in |
Bushing Dia. (In.) | 0.200 |
ANSI Chain Size | 35 |
Pin Hole Diameter | 9/64 in |
Chain Overall Width | 41/64 in |
Plate Height | 23/64 in |
Roller Diameter | 3/16 in |
Pin Outside Diameter | 9/64 in |
Inside Width | 3/16 in |
Description
Offset Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 41/64 in, Chain Number 35, Roller Diameter 3/16 in, Pitch 3/8 in, Link Type Offset, Number of Strands 1, Heavy Series No, Inside Width 3/16 in, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 10 Degrees F, Pin Contruction Riveted Pin, Pin Hole Diameter 9/64 in, Pin Outside Diameter 9/64 in, Plate Height 23/64 in, Plate Thickness 3/64 in, Tensile Strength 1,760 lbf, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Fost-Air 3 Way Sleeve Valve, 1/4\u0022NPT (3W250)
- DODGE Lft-Sc-103, Two-Bolt Flange (Light Duty), Non-Expansion, Alloy, 1.1875 In Bore Dia. (124648)
- CENTURY Pool Pump Motor, Split-Phase, 1/2 HP, 48Y Frame, 3,450 Nameplate RPM (BN23V1)
- DODGE 20Q20L56 Tigear-2 Reducer, w/Quill Input, Shaft Position Left (20Q20L52 MAX HP IN 1.37)
- DAYTON Ind Link Single Strand Connecting (2YEE1)
- DAYTON Ind Link Single Strand Connect Pk5 (2YEC2)
- DAYTON Corrosion Resis Offset Chain Link Pk5 (2YEA3)
- DAYTON Ind Link Single Offset (2YED6)
- DAYTON Ind Link Double Strand Offset Pk5 (2YEF6)
- DAYTON Ind Link Single Strand Pk5 (2YEC7)
- TSUBAKI Clevis Connector, Leaf, PK5 (BL534CL)
- Dayton Chain Links