Shop All Chain Links
Dayton
Ind Link Single Strand Connecting
Mfr # 2YED2
Zoro # G2359935
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 80
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 in
- Number of Strands 1
Product Information
- Brand Dayton
- MFR # 2YED2
- Zoro # G2359935
- UPC # 190735238004
- Country of Origin Multiple
- Category Chain Links
Dimensions
Industry Chain Size | 80 |
Chain Link Overall Width | 1.54 in |
Chain Roller Dia. | 0.625 in |
Outside Pin Dia. (In.) | 0.312 |
Roller Link Plate Height | 0.95 in |
Width Between Roller Link Plates | 0.625 in |
Pin Length (In.) | 1.386 |
Overall Width (In.) | 1.386 |
Roller Dia. (In.) | 0.625 |
Width Between Roller Link Plates (In.) | 0.625 |
Hole Dia. | 0.314 in |
Inside Pin Dia. | 0.312 in |
Bushing Dia. (In.) | 0.440 |
Pin Length | 1.54 in |
ANSI Chain Size | 80 |
Chain Size - Sprockets | 80 |
Outside Pin Dia. | 0.312 in |
Bushing Dia. | 0.44 in |
Hole Dia. (In.) | 0.311 |
Roller Link Plate Height (In.) | 0.935 |
Roller Diameter | 5/8 in |
Pin Hole Diameter | 5/16 in |
Chain Overall Width | 1 35/64 in |
Pin Outside Diameter | 5/16 in |
Plate Height | 61/64 in |
Inside Width | 5/8 in |
Description
Connecting Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1 35/64 in, Chain Number 80, Roller Diameter 5/8 in, Pitch 1 in, Link Type Connecting, Number of Strands 1, Heavy Series No, Includes Cotter Pins, Inside Width 5/8 in, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 10 Degrees F, Pin Contruction Riveted Pin, Pin Hole Diameter 5/16 in, Pin Outside Diameter 5/16 in, Plate Height 61/64 in, Plate Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Anti Seize, Aluminum, 15 oz, Cartridge (18015)
- TOMPKINS Hydraulic Fitting-Steel08MJ-10MOR 45 (6802-08-10)
- TRITAN Radial Ball Bearing, PS, 40mm, 6008ZZ (6008 ZZ/C3 PRX)
- DAYTON Jaw Coupling Insert, L070, Buna N (29HZ09)
- DAYTON Ind Link Single Strand Offset Pk5 (2YEC6)
- DAYTON Ind Link Single Strand Roller (2YEE7)
- DAYTON Corrosion Resis Roller Chain Link Pk5 (2YDZ9)
- DAYTON Ind Link Single Strand Connect Pk5 (2YEC8)
- DAYTON Ind Link Single Connecting (2YED8)
- DAYTON Ind Link Double Stand Connect Pk5 (2YEE8)
- TRITAN Riveted Chain, Single Strand, SS, Link (25-1SS CL)
- Dayton Chains & Chain Sprockets