Shop All Chain Links
Dayton
Ind Link Double Strand Offset
Mfr # 2YEG1
Zoro # G1759676
original price:
$16.88
17% off
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 100-2
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/4 in
- Number of Strands 2
Product Information
- Brand Dayton
- MFR # 2YEG1
- Zoro # G1759676
- UPC # 190735238264
- Country of Origin Multiple
- Category Chain Links
Dimensions
Industry Chain Size | 100-2 |
Chain Link Overall Width | 3.26 in |
Chain Roller Dia. | 0.75 in |
Chain Size - Sprockets | 100-2 |
Bushing Dia. (In.) | 0.53 |
Roller Link Plate Height (In.) | 1.165 |
Width Between Roller Link Plates (In.) | 0.75 |
Roller Link Plate Height | 1.181 in |
Roller Dia. (In.) | 0.750 |
Inside Pin Dia. | 0.375 in |
Hole Dia. | 0.378 in |
Width Between Roller Link Plates | 0.75 in |
Hole Dia. (In.) | 0.374 |
ANSI Chain Size | 100-2 |
Pin Length (In.) | 3.075 |
Bushing Dia. | 0.53 in |
Outside Pin Dia. | 0.375 in |
Overall Width (In.) | 3.075 |
Outside Pin Dia. (In.) | 0.375 |
Pin Length | 3.26 in |
Chain Overall Width | 3 17/64 in |
Pin Hole Diameter | 3/8 in |
Roller Diameter | 3/4 in |
Pin Outside Diameter | 0.375 in |
Plate Height | 1 3/16 in |
Inside Width | 3/4 in |
Description
Offset Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 3 17/64 in, Chain Number 100, Roller Diameter 3/4 in, Pitch 1 1/4 in, Link Type Offset, Number of Strands 2, Heavy Series No, Inside Width 3/4 in, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 10 Degrees F, Pin Contruction Riveted Pin, Pin Hole Diameter 3/8 in, Pin Outside Diameter 0.375 in, Plate Height 1 3/16 in, Plate Thickness 5/32 in, Tensile Strength 39,062 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1/2 Hose Clamp 6 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0500x6)
- PARKER Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Double Acting (1.06DPSR02.00)
- MCGILL Cyr Series, Yoke Type Cam Follower (CYR1-3/4S)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 43'' Long x 8 Ribs Wide - 430J8 (430J8)
- DAYTON Ind Link Single Strand Connecting (2YEE1)
- DAYTON Ind Link Single Strand Pk5 (2YEC7)
- DAYTON Ind Link Single Strand Connect Pk5 (2YEA8)
- DAYTON Corrosion Resis Offset Chain Link Pk5 (2YEA2)
- DAYTON Ind Link Single Strand Offset Pk5 (2YEA9)
- DAYTON Ind Link Single Strand Connect Pk5 (2YEC8)
- BAILEY Offset Links for Standard: 80 Chain Size (131580)
- Dayton Chain Links