Shop All Chain Links
Dayton
Ind Link Double Strand Offset
Mfr # 2YEF9
Zoro # G2713121
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 80-2
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 in
- Number of Strands 2
Product Information
- Brand Dayton
- MFR # 2YEF9
- Zoro # G2713121
- UPC # 190735238257
- Country of Origin Multiple
- Category Chain Links
Dimensions
Industry Chain Size | 80-2 |
Chain Link Overall Width | 2.69 in |
Chain Roller Dia. | 0.625 in |
Hole Dia. (In.) | 0.311 |
Roller Link Plate Height (In.) | 0.935 |
Inside Pin Dia. | 0.312 in |
Width Between Roller Link Plates | 0.625 in |
Roller Dia. (In.) | 0.625 |
Bushing Dia. | 0.44 in |
ANSI Chain Size | 80-2 |
Pin Length (In.) | 2.543 |
Overall Width (In.) | 2.543 |
Bushing Dia. (In.) | 0.44 |
Outside Pin Dia. | 0.312 in |
Width Between Roller Link Plates (In.) | 0.625 |
Hole Dia. | 0.314 in |
Roller Link Plate Height | 0.95 in |
Chain Size - Sprockets | 80-2 |
Outside Pin Dia. (In.) | 0.312 |
Pin Length | 2.69 in |
Pin Hole Diameter | 5/16 in |
Roller Diameter | 5/8 in |
Pin Outside Diameter | 5/16 in |
Plate Height | 61/64 in |
Inside Width | 5/8 in |
Chain Overall Width | 2 11/16 in |
Description
Offset Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 2 11/16 in, Chain Number 80, Roller Diameter 5/8 in, Pitch 1 in, Link Type Offset, Number of Strands 2, Heavy Series No, Inside Width 5/8 in, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 10 Degrees F, Pin Contruction Riveted Pin, Pin Hole Diameter 5/16 in, Pin Outside Diameter 5/16 in, Plate Height 61/64 in, Plate Thickness 0.125 in, Tensile Strength 25,000 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Flow Sight (F155-01)
- D&D 45 2/7" Outside Length, 1 1/9" Top Width, 12 Ribs (453J12)
- CP CHICAGO PNEUMATIC NEEDLE HOLDER (8951011511)
- CONTINENTAL Air Hose, 3/8" ID x 15 ft., Green (IGGN03830-15-G)
- DAYTON Corrosion Resis Offset Chain Link Pk5 (2YEA4)
- DAYTON Ind Link Double Strand Offset Pk5 (2YEF8)
- DAYTON Corrosion Resis Offset Chain Link Pk5 (2YEA2)
- DAYTON Ind Link Single Strand Offset Pk5 (2YEA6)
- DAYTON Ind Link Single Strand Connect Pk5 (2YEA8)
- DAYTON Ind Link Conveyor Connecting (2YEG3)
- AZTEC LIFTING HARDWARE Repair Lap Link 3/16 x 1 ZP (CRL316)
- Dayton Chains & Chain Sprockets