Shop All Chain Links
Dayton
Ind Link Conveyor Connecting
Mfr # 2YEG4
Zoro # G1581465
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Heavy Conveyor
- Industry Chain Size C2060H
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/2 in
- Number of Strands 1
Product Information
- Brand Dayton
- MFR # 2YEG4
- Zoro # G1581465
- UPC # 190735238295
- Country of Origin Multiple
- Category Chain Links
Dimensions
Industry Chain Size | C2060H |
Chain Link Overall Width | 1.36 in |
Chain Roller Dia. | 0.469 in |
Pin Length (In.) | 1.248 |
Roller Link Plate Height | 0.683 in |
Roller Dia. (In.) | 0.469 |
Inside Pin Dia. | 0.233 in |
Bushing Dia. (In.) | 0.330 |
Outside Pin Dia. (In.) | 0.234 |
Outside Pin Dia. | 0.233 in |
Chain Size - Sprockets | C2060H |
Overall Width (In.) | 1.248 |
Width Between Roller Link Plates | 0.5 in |
Bushing Dia. | 0.33 in |
ANSI Chain Size | C2060H |
Hole Dia. | 0.236 in |
Width Between Roller Link Plates (In.) | 0.500 |
Roller Link Plate Height (In.) | 0.683 |
Pin Length | 1.36 in |
Hole Dia. (In.) | 0.233 |
Inside Width | 1/2 in |
Plate Height | 11/16 in |
Roller Diameter | 15/32 in |
Pin Outside Diameter | 15/64 in |
Pin Hole Diameter | 15/64 in |
Chain Overall Width | 1 23/64 in |
Description
Connecting Link, Material Steel, Chain Overall Width 1 23/64 in, Chain Number C2060, Roller Diameter 15/32 in, Pitch 1 1/2 in, Link Type Connecting, Number of Strands 1, Heavy Series Yes, Inside Width 1/2 in, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 10 Degrees F, Pin Hole Diameter 15/64 in, Pin Outside Diameter 15/64 in, Plate Height 11/16 in, Plate Thickness 1/8 in, Tensile Strength 7,227 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 7/8" (L10078)
- SMC Female Elbow, 90 Deg, 8mm, TubexFemale BSPT (KQ2LF08-03A)
- GATES TL Bushing, 1615 Series, Dia 7/8 In (1615.7/8)
- LEGRIS Flow Control Regulator, 1/4 In Tube Sz (7010 56 20)
- DAYTON Ind Link Conveyor Offset (2YEG7)
- DAYTON Ind Link Single Strand Roller (2YEE7)
- DAYTON Ind Link Double Strand Connect Pk5 (2YEF2)
- DAYTON Ind Link Double Strand Connect Pk5 (2YEF1)
- DAYTON Ind Link Single Strand Connect Pk5 (2YEC2)
- DAYTON Corrosion Resis Offset Chain Link Pk5 (2YEA4)
- TRITAN Roller Chain, 06B, Single Strand, Link (06B-1 CL)
- Dayton Chain Links