Shop All Square Centrifugal In-Line Blowers
Dayton
In-Line Duct Blower, 14-1/2 in., 115V
Mfr # 20UD17
Zoro # G6083953
product price: $2,131.99
/ea
Free Shipping & Returns
$2,131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 14 1/2 in
- Voltage 115
- Motor HP 3/4 hp
- Inlet Height (In.) 19 7/8 in
- CFM @ 0.625-In. SP -/1446/2524
Product Information
- Brand Dayton
- MFR # 20UD17
- Zoro # G6083953
- UPC # 190735155790
- Country of Origin United States
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 14 1/2 in |
Inlet Height (In.) | 19 7/8 in |
Dimension B (In.) | 22 in |
Width (In.) | 23 in |
Inlet Width (In.) | 19 7/8 in |
Inlet Dia. (In.) | 10 1/2 in |
Height (In.) | 23 in |
Outlet Dia. (In.) | 10 1/2 in |
Dimension C (In.) | 19 7/8 in |
Max. Depth (In.) | 22 in |
Dimension D (In.) | 1 in |
Outlet Width (In.) | 19 7/8 in |
Dimension A (In.) | 23 in |
Outlet Height (In.) | 19 7/8 in |
Overall Height | 19 7/8 in |
Overall Width | 23 in |
Inlet Duct Connection Height | 19 7/8 in |
Inlet Diameter | 10.5 in |
Outlet Duct Connection Height | 19 3/4 in |
Manufacturer Warranty Length | 1 yr |
Wheel Diameter | 14 1/2 in |
Shaft Diameter | 3/8 in |
Inlet Duct Connection Width | 19 7/8 in |
Outlet Diameter | 10 1/2 in |
Overall Depth | 22 in |
Outlet Duct Connection Width | 19 7/8 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 14 1/2 in, Airflow @ 0.000 in SP 2,950 cfm, Airflow @ 0.125 in SP 2,870 cfm, Airflow @ 0.250 in SP 2,790 cfm, Airflow @ 0.375 in SP 2,703 cfm, Airflow @ 0.500 in SP 2,614 cfm, Airflow @ 0.750 in SP 2,429 cfm, Airflow @ 1.000 in SP 2,188 cfm, Airflow @ 1.250 in SP 1,809 cfm, Maximum Static Pressure 1 1/4 in wc, For High-Static Pressure Applications No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK JACK Fibered Roof Sealant (6080-9-30)
- ZORO SELECT Universal Thermostat Guard, Tan, Metal (13J041)
- HOFFMAN Vent 43 Steam Vent 1/4" 6N. Max (401458)
- LISLE Heater Core Backflush Tool with Air (60800)
- DAYTON Inline Blower, Belt-Drive, 2751 CFM (7J634)
- DAYTON Inline Blower, Direct Drive, 11 In, 3 Speed (10C387)
- DAYTON Duct Blower, 18 In (7H463)
- DAYTON Duct Blower, 18 In (7H477)
- DAYTON Inline Duct Blower, Less Drive, 13-1/2 In (10C389)
- DAYTON Inline Blower, 11 In, w/ 1/3 HP Drive Pkg (7M7R4)
- Dayton Square Centrifugal In-Line Blowers