Shop All Square Centrifugal In-Line Blowers
Dayton
In-Line Duct Blower, 13-1/8 in., 115V
Mfr # 20UD16
Zoro # G6066672
product price: $1,799.99
/ea
Free Shipping & Returns
$1,799.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 13 1/8 in
- Voltage 115
- Motor HP 1/2 hp
- Dimension A (In.) 19 in
- CFM @ 0.125-In. SP 894/1080/1189/1383/1679/1883
Product Information
- Brand Dayton
- MFR # 20UD16
- Zoro # G6066672
- UPC # 190735155783
- Country of Origin United States
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 13 1/8 in |
Dimension A (In.) | 19 in |
Dimension C (In.) | 15 7/8 in |
Inlet Height (In.) | 15 7/8 in |
Outlet Width (In.) | 15 7/8 in |
Width (In.) | 19 in |
Inlet Dia. (In.) | 9 1/8 in |
Outlet Height (In.) | 15 7/8 in |
Height (In.) | 19 in |
Dimension D (In.) | 1 in |
Dimension B (In.) | 21 in |
Max. Depth (In.) | 21 in |
Inlet Width (In.) | 15 7/8 in |
Outlet Dia. (In.) | 9 1/8 in |
Overall Width | 19 in |
Overall Height | 15 7/8 in |
Shaft Diameter | 1/2 in |
Outlet Duct Connection Height | 15 3/4 in |
Outlet Duct Connection Width | 15 7/8 in |
Manufacturer Warranty Length | 1 yr |
Wheel Diameter | 13 1/8 in |
Overall Depth | 21 in |
Wheel Dimensions | 13 1/8 in Dia. |
Inlet H x W | 15 7/8 in x 15 7/8 in |
Inlet Duct Connection Height | 15 7/8 in |
Outlet Dimensions H x W | 15 3/4 in x 15 7/8 in |
Inlet Duct Connection Width | 15 7/8 in |
Dimensons H x W x D | 15 7/8 in x 15 7/8 in x 21 in |
Outlet Diameter | 9 in |
Inlet Diameter | 9.1 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 13 1/8 in, Airflow @ 0.000 in SP 1,948 cfm, Airflow @ 0.125 in SP 1,883 cfm, Airflow @ 0.250 in SP 1,818 cfm, Airflow @ 0.375 in SP 1,754 cfm, Airflow @ 0.500 in SP 1,692 cfm, Airflow @ 0.750 in SP 1,562 cfm, Airflow @ 1.000 in SP 1,416 cfm, Airflow @ 1.250 in SP 1,239 cfm, Maximum Static Pressure 1 1/4 in wc, For High-Static Pressure Applications No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 17" x 25" x 2", 6 Pack (FD17X25X2_6)
- TEMPCO Band Heater, 6 In. Dia., 120V, 900 Deg F (MBH20546)
- BELIMO Return Proportional Actuator, NonSpring (TR24-SR-T)
- WHITE-RODGERS 120-107112 Solenoid Continuous 4 (120-107112)
- DAYTON InLine Duct Blower, 11 In, Less Drive Pkg (5TCL4)
- DAYTON Inline Blower, 11 In, Direct Drive, 3 Spd (2RB86)
- DAYTON Duct Blower, 20 In (7H467)
- DAYTON Blower, 14 In, w/ 1 1/2 HP Drive Pkg (7A0J2)
- DAYTON Duct Blower, 20 In (7H478)
- DAYTON Inline Blower, 11 In, w/ 1/3 HP Drive Pkg (7M7R4)
- DELHI Direct Drive Sq, Inline Blower, 1/3HP, 10" (GSQ105-D)
- Dayton Square Centrifugal In-Line Blowers