Shop All Exhaust and Supply Fan Accessories
This Product is Discontinued
Dayton
In-Line Cabinet Ventilator, 318 CFM, 115 V (Discontinued)
Mfr # 3DPF1
Zoro # G3072921
Free Shipping & Returns
This Product is Discontinued
Key Features
- Singlewide / Doublewide Singlewide
- CFM @ 0.000-In. SP 318
- Sones @ 0.000-In. SP @ 5 Ft. 1.1
- Voltage 115V AC
- Full Load Amps 0.71
Product Information
- Brand Dayton
- MFR # 3DPF1
- Zoro # G3072921
- UPC # 190735281765
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Dimensions
Housing Height | 11 1/4 in |
Housing Width | 11 7/8 in |
Discharge Width | 8 in |
Dimension E | 8 in |
Dimension F | 12 7/8 in |
Housing Length | 14 in |
Inlet Width | 12 7/8 in |
Dimension A | 14 in |
Discharge Height | 8 in |
Inlet Height | 10 in |
Dimension B | 11 7/8 in |
Dimension D | 8 in |
Overall Height | 11 1/4 in |
Overall Width | 11 7/8 in |
Overall Depth | 14 in |
Duct Height | 8 in |
Duct Width | 8 in |
Profile Height Family | High |
Profile Width Family | Single-Wide |
Overall Dimensions H x W x D | 11 1/4 in x 11 7/8 in 14 in |
Duct H x W | 8 in x 8 in |
Description
In-Line Ceiling Exhaust Fan, Discharge Direction Horizontal/Vertical, Duct Diameter Not Applicable, Duct Height 8 in, Duct Width 8 in, Duct Shape Square, Nameplate Voltage 115V AC, Exhaust Airflow @ 0.100 in SP 299 cfm, Exhaust Airflow @ 0.200 in SP 275 cfm, Exhaust Airflow @ 0.250 in SP 265 cfm, Noise Level @ 0.100 in SP @ 5 ft 1.2 sones, Fan Wattage 80 W, Frequency 60 Hz, Full Load Current 0.83 A, Housing Material Steel, Motor Output Power 102 W, Motor Type Shaded Pole
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.