Shop All Exhaust and Supply Fan Accessories
Dayton
In-Line Cabinet Fan, 737 CFM
Mfr # 6WZN8
Zoro # G4016415
product price: $622.99
/ea
Free Shipping & Returns
$622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Singlewide / Doublewide Singlewide
- CFM @ 0.000-In. SP 737
- Sones @ 0.000-In. SP @ 5 Ft. 2.5
- Voltage 115V AC
- Full Load Amps 4.40
Product Information
- Brand Dayton
- MFR # 6WZN8
- Zoro # G4016415
- UPC # 190735372517
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Dimensions
Housing Height | 14 1/2 in |
Housing Width | 14 3/8 in |
Dimension D | 10 in |
Inlet Width | 16 7/8 in |
Dimension B | 14 3/8 in |
Discharge Width | 10 in |
Discharge Height | 8 in |
Dimension E | 8 in |
Dimension F | 16 7/8 in |
Housing Length | 18 in |
Dimension A | 18 in |
Inlet Height | 13 1/4 in |
Overall Height | 14 1/2 in |
Overall Width | 14 3/8 in |
Profile Height Family | High |
Duct Height | 8 in |
Duct Width | 10 in |
Overall Depth | 18 in |
Profile Width Family | Single-Wide |
Description
In-Line Ceiling Exhaust Fan, Discharge Direction Horizontal/Vertical, Duct Diameter Not Applicable, Duct Height 8 in, Duct Width 10 in, Duct Shape Rectangular, Nameplate Voltage 115V AC, Exhaust Airflow @ 0.100 in SP 698 cfm, Exhaust Airflow @ 0.200 in SP 658 cfm, Exhaust Airflow @ 0.250 in SP 635 cfm, Noise Level @ 0.100 in SP @ 5 ft 2.5 sones, Fan Wattage 325 W, Frequency 60 Hz, Full Load Current 4.4 A, Housing Material Steel, Motor Output Power 122 2/5 W, Motor Type Shaded Pole
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Syn Bag/Pkt Fltr, MERV12, 24"x24"x12", 6P (206-106-112)
- AMERICAN METAL FILTER 20 X 30 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG202030)
- AIR-CARE 14"x14"x1" Electrostatic Air Filter (ES14141)
- TRUE Door Gasket, 23-1/4 in. x 26-5/8 in. (810809)
- DAYTON Exhaust Fan, 20 In, 4153 CFM (10D968)
- DAYTON In-Line Cabinet Ventilator, 124 CFM, 115 V (3DPE7)
- DAYTON In-Line Cabinet Ventilator, 412 CFM, 115 V (3DPF2)
- DAYTON Exhaust Fan Venturi Frame, 16x16, Galv (10E033)
- DAYTON Guard Mounted Exhaust Fan, 30 in. Dia. (45MX72)
- DAYTON Wall Collar, 24 In, Galvanized Steel (1WBV1)
- DAYTON Wall Collar, 16 In. (16D552)
- Dayton Exhaust and Supply Fan Accessories