Shop All Pump Impellers
Dayton
Impeller
Mfr # PPL2227BG
Zoro # G8475092
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impeller Material Bronze
- Impeller Diameter 4 in
- Compatible with Pump Type Turbine Pumps
- Compatible with Brand Dayton
- Impeller Design Peripheral
Product Information
- Brand Dayton
- MFR # PPL2227BG
- Zoro # G8475092
- UPC # 190735176078
- Country of Origin India
- Category Pump Impellers
Dimensions
Impeller Diameter | 4 in |
Details
Item | Impeller |
Impeller Material | Bronze |
Compatible with Pump Type | Turbine Pumps |
Compatible with Brand | Dayton |
Impeller Design | Peripheral |
Compatible with Manufacturer Model Number | 4JPE2B, 4JPF7A, 53EC05, E3B |
Compatible with Manufacturer Part Number | 4JPE2B, 4JPF7A, 53EC05, E3B |
Compatible Manufacturer Part Number | 4JPE2B, 4JPF7A, 53EC05, E3B |
Compatible with Manufacturer Model Number [NEW] | 4JPE2B, 4JPF7A, 53EC05, E3B |
Compatible Grainger Part Number | 4JPE2, 4JPE3, 4JPF7 |
Compatible Manufacturer Model Number | 4JPE2B, 4JPF7A, 53EC05, E3B |
For Use with Mfr. Model Number | 4JPE2B, 4JPF7A, 53EC05, E3B |
For Use With Mfr. Model Number | 4JPE2B, 4JPF7A, 53EC05, E3B |
Description
Impeller, Compatible with Manufacturer Model Number 4JPE2B, 4JPF7A, 53EC05, E3B, Compatible with Grainger Part Number 4JPE2, 4JPE3, 4JPF7, Impeller Design Peripheral, Impeller Diameter 4 in, Impeller Material Bronze, Compatible with Pump Type Turbine Pumps, Compatible with Brand Dayton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Skhd Screw, 3/8-16 x 1 1/2 SS (PP60351G)
- PROCON Rotary Vane Pump, 660 GPH (106N660F11XX)
- S & H INDUSTRIES SIPHON GUN (AC4150059)
- HUSKY Fuel Nozzle Cover for Husky, Green (001806-03)
- DAYTON Impeller (090COLU1207)
- DAYTON Impeller (PP23023C40201G)
- DAYTON Impeller, Backhead and Seal Kit (PP092IBSK01G)
- DAYTON Impeller, 4 9/16" Dia, Semi-Open, Bronze (811D63)
- DAYTON Impeller (PPTLS2006G)
- DAYTON Impeller, Nitrile, For 3ACA4 - 3ACA8 (3ACD9)
- BELL & GOSSETT Impeller, For 4RC99 (118676)
- Dayton Pump Impellers