Shop All Pump Impellers
Dayton
Impeller
Mfr # PPL2224BG
Zoro # G7930736
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impeller Material Bronze
- Compatible with Pump Type Turbine Pumps
- Compatible with Brand Dayton
- Impeller Design Peripheral
- Impeller Diameter 3 5/16 in
Product Information
- Brand Dayton
- MFR # PPL2224BG
- Zoro # G7930736
- UPC # 190735176085
- Country of Origin India
- Category Pump Impellers
Dimensions
Impeller Diameter | 3 5/16 in |
Details
Item | Impeller |
Impeller Material | Bronze |
Compatible with Pump Type | Turbine Pumps |
Compatible with Brand | Dayton |
Impeller Design | Peripheral |
Compatible with Manufacturer Model Number | 4JPG1A, 4JPG2B, 53EC01, 53EC02 |
Compatible Manufacturer Part Number | 4JPG1A, 4JPG2B, 53EC01, 53EC02 |
Compatible Grainger Part Number | 4JPE8, 4JPE9, 4JPG1, 4JPG2 |
Compatible with Manufacturer Model Number [NEW] | 4JPG1A, 4JPG2B, 53EC01, 53EC02 |
Compatible with Manufacturer Part Number | 4JPG1A, 4JPG2B, 53EC01, 53EC02 |
Compatible Manufacturer Model Number | 4JPG1A, 4JPG2B, 53EC01, 53EC02 |
For Use with Mfr. Model Number | 4JPG1A, 4JPG2B, 53EC01, 53EC02 |
For Use With Mfr. Model Number | 4JPG1A, 4JPG2B, 53EC01, 53EC02 |
Description
Impeller, Compatible with Manufacturer Model Number 4JPG1A, 4JPG2B, 53EC01, 53EC02, Compatible with Grainger Part Number 4JPE8, 4JPE9, 4JPG1, 4JPG2, Impeller Design Peripheral, Impeller Diameter 3 5/16 in, Impeller Material Bronze, Compatible with Pump Type Turbine Pumps, Compatible with Brand Dayton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMER Jet Pump 1 hp, 115/230V Sw Simer (3110P-10)
- FLOWSERVE Seal, Pump Shaft, 1 In (21-100-250)
- LEGEND VALVE 2" NO HUB COUPLING (303-408)
- SUPCO Condensate Pump, 1/10HP, 115V (SPCP115)
- DAYTON Impeller (PP05008G)
- DAYTON Impeller (PP08002G)
- DAYTON Impeller (PPL2205BG)
- DAYTON Impeller (PPL2210SG)
- DAYTON Impeller (PPL2203BG)
- DAYTON Impeller (PPL2206CG)
- DAYTON Impeller (PP27004CG)
- Dayton Pump Impellers