Shop All Pump Impellers
Dayton
Impeller
Mfr # PPL2217PG
Zoro # G9713453
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impeller Material Polypropylene
- Compatible with Pump Type Chemical-Resistant Centrifugal Pump
- Compatible with Manufacturer Model Number 2YEU4, 2YEU5, 2YEV3
- Chemical Compatibility Water
- Impeller Design Closed
Product Information
- Brand Dayton
- MFR # PPL2217PG
- Zoro # G9713453
- UPC # 190735179444
- Country of Origin India
- Category Pump Impellers
Dimensions
Impeller Diameter | 4.8 in |
Details
Item | Pump Impeller |
Impeller Material | Polypropylene |
Compatible with Pump Type | Chemical-Resistant Centrifugal Pump |
Compatible with Manufacturer Model Number | 2YEU4, 2YEU5, 2YEV3 |
Chemical Compatibility | Water |
Impeller Design | Closed |
Compatible with Brand | Dayton |
Compatible with Manufacturer Part Number | 2YEU4, 2YEU5, 2YEV3 |
Compatible Manufacturer Part Number | 2YEU4, 2YEU5, 2YEV3 |
Compatible with Manufacturer Model Number [NEW] | 2YEU4, 2YEU5, 2YEV3 |
Compatible Manufacturer Model Number | 2YEU4, 2YEU5, 2YEV3 |
For Use with Mfr. Model Number | 2YEU4, 2YEU5, 2YEV3 |
For Use With Mfr. Model Number | 2YEU4, 2YEU5, 2YEV3 |
Description
Pump Impeller, Compatible with Brand Dayton, Compatible with Grainger Part Number 2YEU4, 2YEU5, 2YEV3, Compatible with Manufacturer Model Number 2YEU4, 2YEU5, 2YEV3, Compatible with Pump Type Chemical-Resistant Centrifugal Pump, Impeller Design Closed, Impeller Diameter 4.8 in, Impeller Material Polypropylene, Chemical Compatibility Water
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 5LB 6x10 Cera EXT Screw (48618)
- DAYTON Gasket, PPUL4003G (PPUL4003G)
- PULSAFEEDER Pump Repair Kit, Pulsatron (K6KTC3)
- LITTLE GIANT PUMP Circulating Pump, 810 gph, 230V, 50/60 Hz (504216)
- DAYTON Impeller (PPL2216PG)
- DAYTON Impeller (PP08002G)
- DAYTON Impeller (PPTLSP106G)
- DAYTON Impeller (PPL2217NG)
- DAYTON Neoprene Impeller/Sleeve Assembly (3ACA3)
- DAYTON Impeller (PP5541168G)
- DAYTON Impeller (PP22183AF02G)
- Dayton Pump Impellers