Shop All Pump Impellers
Dayton
Impeller
Mfr # PPL2216PG
Zoro # G9713462
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impeller Material Polypropylene
- Impeller Diameter 4.8 in
- Impeller Design Closed
- Compatible with Manufacturer Model Number 2YEU2, 2YEU3, 2YEV2
- Compatible with Brand Dayton
Product Information
- Brand Dayton
- MFR # PPL2216PG
- Zoro # G9713462
- UPC # 190735179420
- Country of Origin India
- Category Pump Impellers
Dimensions
Impeller Diameter | 4.8 in |
Details
Item | Pump Impeller |
Impeller Material | Polypropylene |
Impeller Design | Closed |
Compatible with Manufacturer Model Number | 2YEU2, 2YEU3, 2YEV2 |
Compatible with Brand | Dayton |
Compatible with Pump Type | Chemical-Resistant Centrifugal Pump |
Chemical Compatibility | Water |
Compatible Grainger Part Number | 2YEU2, 2YEU3, 2YEV2 |
Compatible Manufacturer Part Number | 2YEU2, 2YEU3, 2YEV2 |
Compatible with Manufacturer Part Number | 2YEU2, 2YEU3, 2YEV2 |
Compatible with Manufacturer Model Number [NEW] | 2YEU2, 2YEU3, 2YEV2 |
Compatible Manufacturer Model Number | 2YEU2, 2YEU3, 2YEV2 |
For Use with Mfr. Model Number | 2YEU2, 2YEU3, 2YEV2 |
For Use With Mfr. Model Number | 2YEU2, 2YEU3, 2YEV2 |
Description
Pump Impeller, Compatible with Brand Dayton, Compatible with Grainger Part Number 2YEU2, 2YEU3, 2YEV2, Compatible with Manufacturer Model Number 2YEU2, 2YEU3, 2YEV2, Compatible with Pump Type Chemical-Resistant Centrifugal Pump, Impeller Design Closed, Impeller Diameter 4.8 in, Impeller Material Polypropylene, Chemical Compatibility Water
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1-1/4 HP 2" Plug-In Utility Pump 115 No Switch Included (4LA43)
- ARO Center Flange Kit, Pump Ports 1 in. (67341-C10N)
- FILL-RITE Nozzle Retainer Kit (KIT300NR)
- DWYER INSTRUMENTS Mini Flowmeter, 022 Scfh Air (MMF-2)
- DAYTON Impeller (PPTLSP106G)
- DAYTON Impeller (PP08002G)
- DAYTON Neoprene Impeller/Sleeve Assembly (3ACA3)
- DAYTON Impeller (PPL4301FCG)
- DAYTON Neoprene Replacement Impeller (3ACB6)
- DAYTON Impeller, Backhead and Seal Kit (PP092IBSK01G)
- RUHRPUMPEN 6-Vane 10-1/2In Impeller 1-11/16In Pump Parts And Accessory (2018479)
- Dayton Pump Impellers