Shop All Pump Impellers
Dayton
Impeller
Mfr # PPL2212ASG
Zoro # G8008874
original price:
$96.09
9% off
new price: $86.49
/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impeller Material 316 Stainless Steel
- Compatible with Pump Type Straight Centrifugal Pumps
- Impeller Diameter 4 5/16 in
- Compatible with Manufacturer Model Number 2ZXR6, 2ZXR7A, 2ZXT5, 2ZXT6A
- Compatible with Brand Dayton
Product Information
- Brand Dayton
- MFR # PPL2212ASG
- Zoro # G8008874
- UPC # 190735179321
- Country of Origin India
- Category Pump Impellers
Dimensions
Impeller Diameter | 4 5/16 in |
Details
Item | Impeller |
Impeller Material | 316 Stainless Steel |
Compatible with Pump Type | Straight Centrifugal Pumps |
Compatible with Manufacturer Model Number | 2ZXR6, 2ZXR7A, 2ZXT5, 2ZXT6A |
Compatible with Brand | Dayton |
Impeller Design | Open |
Compatible Manufacturer Part Number | 2ZXR6, 2ZXR7A, 2ZXT5, 2ZXT6A |
Compatible with Manufacturer Part Number | 2ZXR6, 2ZXR7A, 2ZXT5, 2ZXT6A |
Compatible Grainger Part Number | 2ZXR6, 2ZXR7, 2ZXT5, 2ZXT6 |
Compatible with Manufacturer Model Number [NEW] | 2ZXR6, 2ZXR7A, 2ZXT5, 2ZXT6A |
Compatible Manufacturer Model Number | 2ZXR6, 2ZXR7A, 2ZXT5, 2ZXT6A |
For Use with Mfr. Model Number | 2ZXR6, 2ZXR7A, 2ZXT5, 2ZXT6A |
For Use With Mfr. Model Number | 2ZXR6, 2ZXR7A, 2ZXT5, 2ZXT6A |
Description
Impeller, Compatible with Manufacturer Model Number 2ZXR6, 2ZXR7A, 2ZXT5, 2ZXT6A, Compatible with Grainger Part Number 2ZXR6, 2ZXR7, 2ZXT5, 2ZXT6, Impeller Design Open, Impeller Diameter 4 5/16 in, Impeller Material 316 Stainless Steel, Compatible with Pump Type Straight Centrifugal Pumps, Compatible with Brand Dayton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Fuel Transfer Pump, 12V DC, 15 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in Inlet (FR1210HA)
- POND BOSS UNIVERSAL P FILTER BOX (FM002)
- K2 PUMPS Contractor Series 3/4 HP Sump and Effluent Pump, Piggyback Tethered, 115 Volt, 11 Amp, Cast Iron (SPI07508TPK)
- DWYER INSTRUMENTS Flowmeter, 00605 Lpm Air (VFA-21-SSV)
- DAYTON Impeller (PP60007G)
- DAYTON Impeller (PPL2201CG)
- DAYTON Impeller (PPL2217NG)
- DAYTON Impeller, 4 9/16" Dia, Semi-Open, Bronze (811D63)
- DAYTON Impeller (PPL2228BG)
- DAYTON Impeller (PPL2219BG)
- SULZER 4-VANE IMPELLER 533MM PUMP PARTS AND ACCESSORY (2857500141)
- Dayton Pump Impellers