Shop All Pump Impellers
Dayton
Impeller
Mfr # PPL2202SG
Zoro # G7972264
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impeller Material Stainless Steel
- Impeller Diameter 3 1/2 in
- Compatible with Manufacturer Model Number 2ZWT9A, 2ZWU1A, 2ZWY9
- Compatible with Pump Type Straight Centrifugal Pumps
- Compatible with Brand Dayton
Product Information
- Brand Dayton
- MFR # PPL2202SG
- Zoro # G7972264
- UPC # 190735179062
- Country of Origin India
- Category Pump Impellers
Dimensions
Impeller Diameter | 3 1/2 in |
Details
Item | Impeller |
Impeller Material | Stainless Steel |
Compatible with Manufacturer Model Number | 2ZWT9A, 2ZWU1A, 2ZWY9 |
Compatible with Pump Type | Straight Centrifugal Pumps |
Compatible with Brand | Dayton |
Impeller Design | Semi-Open |
Compatible with Manufacturer Part Number | 2ZWT9A, 2ZWU1A, 2ZWY9 |
Compatible with Manufacturer Model Number [NEW] | 2ZWT9A, 2ZWU1A, 2ZWY9 |
Compatible Manufacturer Part Number | 2ZWT9A, 2ZWU1A, 2ZWY9 |
Compatible Grainger Part Number | 2ZWT9, 2ZWU1, 2ZWY9 |
Compatible Manufacturer Model Number | 2ZWT9A, 2ZWU1A, 2ZWY9 |
For Use with Mfr. Model Number | 2ZWT9A, 2ZWU1A, 2ZWY9 |
For Use With Mfr. Model Number | 2ZWT9A, 2ZWU1A, 2ZWY9 |
Shop By | Closeouts |
Description
Impeller, Compatible with Manufacturer Model Number 2ZWT9A, 2ZWU1A, 2ZWY9, Compatible with Grainger Part Number 2ZWT9, 2ZWU1, 2ZWY9, Impeller Design Semi-Open, Impeller Diameter 3 1/2 in, Impeller Material Stainless Steel, Compatible with Pump Type Straight Centrifugal Pumps, Compatible with Brand Dayton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUNDFOS Ups50-160 2" 1-1/2 Hp 3 Phase (UPS50-160)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 1/2 (2ZWY2)
- DAYTON Electric Fuel and Oil Pump, 12V DC, 9.25 gpm Max. Flow Rate , 7/16 HP, POM, 3/4 in Inlet (33NT05)
- SUPCO Condensate Pump, 1/10HP, 115V (SPCP115)
- DAYTON Nitrile Replacement Impeller (3ACB4)
- DAYTON Neoprene Replacement Impeller (3ACB6)
- DAYTON Impeller (PP22183AE02G)
- DAYTON Impeller (PPL2204BG)
- DAYTON Impeller (1151E206)
- DAYTON Impeller (PP5541158G)
- DAYTON Impeller (PP5541166G)
- Dayton Pump Impellers