Shop All Pump Impellers
Dayton
Impeller
Mfr # PP45006G
Zoro # G7947712
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 12N806
- Impeller Material 316 Stainless Steel
- Compatible with Pump Type Straight Centrifugal Pumps
- Impeller Diameter 5 in
- Impeller Design Semi-Open
Product Information
- Brand Dayton
- MFR # PP45006G
- Zoro # G7947712
- UPC # 190735175033
- Country of Origin India
- Category Pump Impellers
Dimensions
Impeller Diameter | 5 in |
Details
Item | Impeller |
For Use With Mfr. Model Number | 12N806 |
Impeller Material | 316 Stainless Steel |
Compatible with Pump Type | Straight Centrifugal Pumps |
Impeller Design | Semi-Open |
Compatible with Brand | Dayton |
Compatible with Manufacturer Model Number | 12N806 |
Compatible with Manufacturer Part Number | 12N806 |
Compatible Grainger Part Number | 12N806 |
Compatible with Manufacturer Model Number [NEW] | 12N806 |
Compatible Manufacturer Part Number | 12N806 |
Compatible Manufacturer Model Number | 12N806 |
For Use with Mfr. Model Number | 12N806 |
Description
Impeller, Compatible with Manufacturer Model Number 12N806, Compatible with Grainger Part Number 12N806, Impeller Design Semi-Open, Impeller Diameter 5 in, Impeller Material 316 Stainless Steel, Compatible with Pump Type Straight Centrifugal Pumps, Compatible with Brand Dayton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEF Tote Pump System, 120VAC, 60 Hz, 1 Phase (DEFTP120MN)
- DAYTON Centrifugal Pump, 1 HP, 1 Ph, 115/208-230V (2YEV9)
- FILL-RITE Piston Drum Pump, Polypropylene, 3/4In, DEF (FRHP32V)
- PULSATRON Pump Keep on Pumping Repair Kit VTC1 (K3VTC1)
- DAYTON Impeller (PP01009G)
- DAYTON Impeller (PPL2204BG)
- DAYTON Neoprene Impeller/Sleeve Assembly (3ACA3)
- DAYTON Impeller (PPTLSP076G)
- DAYTON Impeller (PPT15007G)
- DAYTON Impeller (134137)
- DAYTON Impeller, Aluminum (PP23013CB0201G)
- Dayton Pump Impellers