Shop All Pump Impellers
Dayton
Impeller
Mfr # PP04002AG
Zoro # G2959041
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impeller Material Cast Iron
- Compatible with Manufacturer Model Number 4UA64A, 4UA69A
- Compatible with Pump Type Straight Centrifugal Pumps
- Impeller Design Semi-Open
- Compatible with Brand Dayton
Product Information
- Brand Dayton
- MFR # PP04002AG
- Zoro # G2959041
- UPC # 190735175477
- Country of Origin India
- Category Pump Impellers
Dimensions
Impeller Diameter | 4 3/4 in |
Details
Item | Impeller |
Impeller Material | Cast Iron |
Compatible with Manufacturer Model Number | 4UA64A, 4UA69A |
Compatible with Pump Type | Straight Centrifugal Pumps |
Impeller Design | Semi-Open |
Compatible with Brand | Dayton |
Compatible Manufacturer Part Number | 4UA64A, 4UA69A |
Compatible with Manufacturer Part Number | 4UA64A, 4UA69A |
Compatible with Manufacturer Model Number [NEW] | 4UA64A, 4UA69A |
Compatible Grainger Part Number | 4UA64A, 4UA69A |
Compatible Manufacturer Model Number | 4UA64A, 4UA69A |
For Use with Mfr. Model Number | 4UA64A, 4UA69A |
For Use With Mfr. Model Number | 4UA64A, 4UA69A |
Description
Impeller, Compatible with Manufacturer Model Number 4UA64A, 4UA69A, Compatible with Grainger Part Number 4UA64A, 4UA69A, Impeller Design Semi-Open, Impeller Diameter 4 3/4 in, Impeller Material Cast Iron, Compatible with Pump Type Straight Centrifugal Pumps, Compatible with Brand Dayton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERLISS Mechanical Seal, Type 2, 2-3/8 In., Buna, Carbon Face, Ceramic O-Ring (BSP-834)
- SPX / WAUKESHA Pump O-Ring Removal Tool Spx Universal & Ampco Zp Series (AD0096001)
- ZORO SELECT Air Operated Drum Pump, with Drum Cart (DIASYS-CART)
- DAYTON 18" Slotted Sewage Basin Cover (4RK41)
- DAYTON Impeller (PPL2224BG)
- DAYTON Nitrile Replacement Impeller (3ACC3)
- DAYTON Impeller (PPL2207SG)
- DAYTON Impeller 5.25 (103512-GIS)
- DAYTON Impeller, 4 1/4" Dia, Semi-Open, 316 SS (811D95)
- DAYTON Impeller (200210480)
- ARMSTRONG PUMPS Impeller, In-Line, Noryl, 5 1/4" OD (816302-317K)
- Dayton Pump Impellers