Shop All Pump Impellers
Dayton
Impeller
Mfr # PP01009G
Zoro # G2959078
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 4UA73A
- Impeller Material Cast Iron
- Compatible with Pump Type Straight Centrifugal Pumps
- Compatible with Brand Dayton
- Compatible with Manufacturer Model Number 4UA73A
Product Information
- Brand Dayton
- MFR # PP01009G
- Zoro # G2959078
- UPC # 190735175439
- Country of Origin India
- Category Pump Impellers
Dimensions
Impeller Diameter | 4 3/4 in |
Details
Item | Impeller |
For Use With Mfr. Model Number | 4UA73A |
Impeller Material | Cast Iron |
Compatible with Pump Type | Straight Centrifugal Pumps |
Compatible with Brand | Dayton |
Compatible with Manufacturer Model Number | 4UA73A |
Impeller Design | Semi-Open |
Compatible with Manufacturer Part Number | 4UA73A |
Compatible Manufacturer Part Number | 4UA73A |
Compatible Grainger Part Number | 4UA73A |
Compatible with Manufacturer Model Number [NEW] | 4UA73A |
Compatible Manufacturer Model Number | 4UA73A |
For Use with Mfr. Model Number | 4UA73A |
Description
Impeller, Compatible with Manufacturer Model Number 4UA73A, Compatible with Grainger Part Number 4UA73A, Impeller Design Semi-Open, Impeller Diameter 4 3/4 in, Impeller Material Cast Iron, Compatible with Pump Type Straight Centrifugal Pumps, Compatible with Brand Dayton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Hot Water Circulating Pump, 1/4 hp, 115V/208V-230V, 1 Phase, Flange Connection (179250LF)
- ZOELLER Rubber Discharge Hose Kit (1010-0117)
- GOULDS WATER TECHNOLOGY 1/2 HP 2" Manual Submersible Sewage Pump 460V (WS0534BF)
- STAR WATER SYSTEMS Well Ejector 1/2Hp (SW05E-1630)
- DAYTON Impeller (PPL2205BG)
- DAYTON Impeller (PP24053BN0201G)
- DAYTON Impeller (PP05008G)
- DAYTON Impeller (PP5541158G)
- DAYTON Impeller, 3 3/8" Dia, Semi-Open, 316 SS (811D72)
- DAYTON Impeller (PP61004G)
- JABSCO Replacement Flexible Impeller, Neoprene (14281-0001)
- Dayton Pump Impellers