Shop All Pump Parts
Dayton
Impeller Kit, Use With 6KHN8
Mfr # 6KHP0
Zoro # G8426074
original price:
$90.07
15% off
new price: $76.49
/ea
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 6KHN8
- Includes Gasket, Impeller, Shaft
- Shaft Type Stainless Steel
- Shaft Dia. (In.) 1/2 in
- Compatible with Brand Dayton
Product Information
- Brand Dayton
- MFR # 6KHP0
- Zoro # G8426074
- UPC # 190735366929
- Country of Origin United States
- Category Pump Parts
Dimensions
Shaft Dia. (In.) | 1/2 in |
Details
Item | Impeller Kit |
For Use With | 6KHN8 |
Includes | Gasket, Impeller, Shaft |
Shaft Type | Stainless Steel |
Compatible with Brand | Dayton |
Description
Impeller Kit, Compatible with Brand Dayton, Compatible with Grainger Part Number 6KHN8, Includes Gasket, Impeller, Shaft
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Condensate Pump, 1/10HP, 230V (SPCP230)
- GOULDS WATER TECHNOLOGY 2 HP 3" Manual Submersible Sewage Pump 230V (WS2012D3)
- BLACK BULL High Flow Rate 12 Volt Portable 155 Watts Diesel Oil Pump (OP150)
- SPRINGER PARTS Mechanical Seal; Replaces IMO INDUSTRIES, INC. PP046JTT (PP046JTTSP)
- DAYTON Diaphragm 25t (771110)
- DAYTON Pump Repair Kit, For 2ZWP5A, 2ZWP6A (21TG41)
- DAYTON Replacement Element, 9" dia., 25.6" H (4RK80)
- DAYTON Shaft Sleeve (PPTLS2222G)
- DAYTON AC Motor, 1 Ph., 1492 Watts (PPT20013G)
- DAYTON Base (771352)
- DAYTON Gear (PPM956001G)
- Dayton Pump Parts