Shop All Pump Parts
Dayton
Impeller For Booster Pump
Mfr # PP20003AM02G
Zoro # G2958411
product price: $21.85
/ea
Sold in multiples of 2 for $43.70
$43.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number HAS-561
- Impeller Material PPO
- Product Type Impeller For Booster Pump
- Impeller Design Closed
- Compatible with Manufacturer Model Number HAS-561
Product Information
- Brand Dayton
- MFR # PP20003AM02G
- Zoro # G2958411
- UPC # 190735177150
- Country of Origin China
- Category Pump Parts
Dimensions
Impeller Diameter | 4 in |
Details
Item | Impeller Cartridge |
For Use With Mfr. Model Number | HAS-561 |
Impeller Material | PPO |
Product Type | Impeller For Booster Pump |
Impeller Design | Closed |
Compatible with Manufacturer Model Number | HAS-561 |
Compatible with Brand | Dayton |
Compatible with Pump Type | Booster Pump |
Compatible with Manufacturer Model Number [NEW] | HAS-561 |
Compatible Manufacturer Part Number | HAS-561 |
Compatible Grainger Part Number | 4HFA7 |
Compatible with Manufacturer Part Number | HAS-561 |
Compatible Manufacturer Model Number | HAS-561 |
For Use with Mfr. Model Number | HAS-561 |
Description
Impeller Cartridge, Compatible with Manufacturer Model Number HAS-561, Compatible with Grainger Part Number 4HFA7, Impeller Design Closed, Impeller Diameter 4 in, Impeller Material PPO, Compatible with Pump Type Booster Pump, Compatible with Brand Dayton
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Simplex Side Plt 84A85A86A (90965)
- LITTLE GIANT PUMP Condensate Pump, 1 gal, 1/8 hp, 115V AC (553130101)
- DANNER PM1000 & 2000 Coarse Poly Replacement Filter Media Single Pak (12204)
- DAYTON 1 HP 2" Auto Submersible Sewage Pump 230V Vertical (4LB99)
- DAYTON Spring Pin, 3/16 x 1 In, PK4 (PP60382G)
- DAYTON Suction Flange Kit (202300070)
- DAYTON Booster Cartridge Assembly (AEYE2)
- DAYTON Seal Plate (PP27183160401G)
- DAYTON Replacement Cartridge Filter, Use w/4VMN7 (4VMP7)
- DAYTON Diaphragm 20t (771083)
- OATEY Tublar Adapter, Aav, White (39225)
- Dayton Pump Parts