Shop All Pump Impellers
Dayton
Impeller
Mfr # 1151E206
Zoro # G7243442
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand DAYTON
- For Use With Mfr. Model Number 4P916
- Impeller Material Bronze
- Impeller Design Open
- Compatible with Brand Dayton
Product Information
- Brand Dayton
- MFR # 1151E206
- Zoro # G7243442
- UPC # 190735210321
- Country of Origin United States
- Category Pump Impellers
Dimensions
Impeller Diameter | 5 in |
Details
Item | Impeller |
Fits Brand | DAYTON |
For Use With Mfr. Model Number | 4P916 |
Impeller Material | Bronze |
Impeller Design | Open |
Compatible with Brand | Dayton |
Compatible with Pump Type | Turbine Pumps |
Compatible with Manufacturer Model Number | 4P916 |
Compatible Grainger Part Number | 4P916 |
Compatible with Manufacturer Part Number | 4P916 |
Compatible Manufacturer Part Number | 4P916 |
Compatible with Manufacturer Model Number [NEW] | 4P916 |
Compatible Manufacturer Model Number | 4P916 |
For Use with Mfr. Model Number | 4P916 |
Description
Impeller, Compatible with Manufacturer Model Number 4P916, Compatible with Grainger Part Number 4P916, Impeller Design Open, Impeller Diameter 5 in, Impeller Material Bronze, Compatible with Pump Type Turbine Pumps, Compatible with Brand Dayton
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YAMADA Pump, Model 854175 NDP-25 Series, Air Operated Double Diaphragm Pump, PTFE Diaphragm, (NDP-25BPT-PP)
- SPRINGER PARTS Packing (298-c) $ea/pk12; Replaces Part# 503095 (503095SP)
- DAYTON Centrifugal Pump, 15 HP, 3 Ph, 230/460VAC (55JJ62)
- LIBERTY PUMPS 24" x 24" 4/10 HP 41.0 gal. Simplex Sewage System 115V (P382LE41)
- DAYTON Impeller (PPL2216PG)
- DAYTON Impeller, 4 9/16" Dia, Semi-Open, Bronze (811D63)
- DAYTON Impeller (PPL2207SG)
- DAYTON Impeller (PPL4301FAG)
- DAYTON Impeller (PP5541166G)
- DAYTON Impeller (PPL2213APG)
- AMPCO PUMPS Impeller 8 C218C328 (S328-02C-8-316L)
- Dayton Pump Impellers