Shop All Push Button Switches
This Product is Discontinued
Dayton
Illuminated Push Button Operator, 22 mm, Red (Discontinued)
Mfr # 30G125
Zoro # G4983115
This Product is Discontinued
Key Features
- Basic Material Plastic
- Lamp Voltage Dependent on Module Used
- Type of Operator Flush Button
- Lamp Type Module Not Included
- Color Red
Product Information
- Brand Dayton
- MFR # 30G125
- Zoro # G4983115
- UPC # 190735244272
- Country of Origin India
- Category Push Button Switches
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Details
Item | Flush Push Button |
Basic Material | Plastic |
Lamp Voltage | Dependent on Module Used |
Type of Operator | Flush Button |
Lamp Type | Module Not Included |
Color | Red |
NEMA Rating | 1, 12, 13, 2, 3,4, 4x |
Bezel | Plastic |
Standards | CE, CSA, IEC, UL Listed |
Head Material | Plastic |
Action | Momentary |
Bezel Material | Plastic |
Lamp Module Voltage | Module Not Included |
Operator Material | Plastic |
Push Button Style | Flush |
Operator Illumination | Illuminated |
NEMA Enclosure Rating | 1, 12, 13, 2, 3, 4, 4X |
Description
Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Red, NEMA Rating 1, 12, 13, 2, 3,4, 4x, Legend Not Applicable, Standards CE, CSA, IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.