Shop All Push Button Switches
Dayton
Illuminated Push Button, 22 mm, 1NO/1NC, Yellow
Mfr # 30G203
Zoro # G5013172
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Metal
- NEMA Rating 1, 12, 13, 2, 3, 4, 4X
- Lamp Voltage 24V AC/DC
Product Information
- Brand Dayton
- MFR # 30G203
- Zoro # G5013172
- UPC # 190735245040
- Country of Origin India
- Category Push Button Switches
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Description
Illuminated Push Button, 22 mm, Momentary Action, Round Guarded Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome, Color Yellow, Contact Rating 1.2 A @ 600V AC, 3 A @ 240V AC, 6 A @ 120V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP65, Standards CE, CSA, IEC, UL Listed, Terminal Connection Pressure Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON Ballast Dsconnct, 18AWG, 3 Ports, 1.28", PK2 (LD3)
- KILLARK Conduit Body, 6.2 cu. in Capacity, TB Body (TB17SA)
- ELECTRIDUCT Flat Plug Power Extension Cords (PE-ED-FP-15-BK)
- OMRON Input/Output Module, 12-24VDC, 4 inputs (ZEN-8E1DR)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (30G441)
- DAYTON Push Button operator, 30 mm, Black (30G354)
- DAYTON Push Button operator, 22 mm, Green (30G101)
- DAYTON Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (32UK35)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Black (30G224)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NC, Red (30G246)
- REES Plastic Plunger, Black, 2-1/4" (00662001)
- Dayton Push Buttons & Indicators