Shop All IEC Magnetic Contactors
Dayton
IEC Magnetic Contactor, 4 Poles, 24 V AC, 12 A, Reversing: No
Mfr # 6EAY2
Zoro # G2590883
product price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 12 A
- Full Load Amps-Resistive 25 A
- Action Non-Reversing
- Number of Poles 4
- Reversing No
Product Information
- Brand Dayton
- MFR # 6EAY2
- Zoro # G2590883
- UPC # 190735361672
- Country of Origin India
- Category IEC Magnetic Contactors
Dimensions
Height | 1.77 in |
Width | 1.77 in |
Depth | 3.18 in |
Overall Depth | 3.18 in |
Overall Width | 1.77 in |
Overall Height | 1.77 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form Auxiliary Contacts Not Included, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V AC, Number of Poles 4, Full Load Current - Inductive 12 A, Full Load Current - Resistive 25 A, Reversing Capability Non-Reversing, Overall Height 1.77 in, Overall Width 1.77 in, Number of Auxillary Contacts 4, Contactor Style IEC, Horsepower @ Single Phase - 240V AC 2 hp, Horsepower @ Single Phase - 120V AC 1 hp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THQB Series 60A, 1 Pole, 120/240V AC (THQB1160)
- RACO Conduit Outlet Body, LL Style, 1" Hub Sz (LL0100)
- KNIPEX End Ferrules, 16 AWG (1.5mm2) Lo, PK200 (97 99 353)
- SQUARE D Panelboard Encl/Box Type 3R/12 26H 20W (MH26WP)
- DAYTON IEC Magnetic Contactor, 4 Poles, 240 V AC, 12 A, Reversing: No (6EAY4)
- DAYTON IEC Magnetic Contactor, 4 Poles, 24 V DC, 12 A, Reversing: No (6ECE5)
- DAYTON IEC Magnetic Contactor, 4 Poles, 120 V AC, 12 A, Reversing: No (6EAY3)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: No (6EAV2)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: Yes (6EAW4)
- DAYTON IEC Magnetic Contactor, 4 Poles, 120 V AC, 25 A, Reversing: No (6EAY6)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 25 A, Reversing: No (LC1D25B7)
- Dayton Motor Controls