Shop All IEC Magnetic Contactors
Dayton
IEC Magnetic Contactor, 3 Poles, 24 V AC, 18 A, Reversing: Yes
Mfr # 6EAX0
Zoro # G5481551
product price: $73.59
/ea
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 18 A
- Action Reversing
- Full Load Amps-Resistive 32 A
- Number of Poles 3
- Reversing Yes
Product Information
- Brand Dayton
- MFR # 6EAX0
- Zoro # G5481551
- UPC # 190735361559
- Country of Origin India
- Category IEC Magnetic Contactors
Dimensions
Height | 4.17 in |
Width | 4.17 in |
Depth | 3.4 in |
Overall Height | 4.17 in |
Overall Width | 4.17 in |
Overall Depth | 3.4 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V AC, Number of Poles 3, Full Load Current - Inductive 18 A, Reversing Capability Reversing, Overall Height 4.17 in, Overall Width 4.17 in, Terminal Connection Type Screw Terminals, Number of Auxillary Contacts 1, Contactor Style IEC, Horsepower @ Three Phase - 240V AC 5 hp, Horsepower @ Three Phase - 480V AC 10 hp, Horsepower @ Three Phase - 600V AC 15 hp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Bn (5362)
- 3M 12-10 AWG Nylon Locking Fork Terminal #8 Stud PK50 (MNG10-8FLX)
- KILLARK Conduit Body Gasket, 3/4 in. (OLK-2RG)
- SCHNEIDER ELECTRIC Pilot Light, LED, Red, 120V, Fresnel Lens (9001SKP38LRR31)
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 18 A, Reversing: Yes (6EAX2)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V DC, 18 A, Reversing: Yes (6ECE2)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 18 A, Reversing: Yes (6EAX1)
- DAYTON IEC Magnetic Contactor, 4 Poles, 120 V AC, 40 A, Reversing: No (6EAY9)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 65 A, Reversing: No (6EAR4)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V DC, 80 A, Reversing: No (6ECD8)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (XTCE012B01TD)
- Dayton IEC Magnetic Contactors