Shop All IEC Magnetic Contactors
Dayton
IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: Yes
Mfr # 6EAW5
Zoro # G3548745
product price: $59.25
/ea
$59.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 9 A
- Action Reversing
- Full Load Amps-Resistive 20 A
- Number of Poles 3
- Reversing Yes
Product Information
- Brand Dayton
- MFR # 6EAW5
- Zoro # G3548745
- UPC # 190735361504
- Country of Origin India
- Category IEC Magnetic Contactors
Dimensions
Height | 4.13 in |
Width | 4.133 in |
Depth | 3.18 in |
Overall Height | 4.13 in |
Overall Depth | 3.18 in |
Overall Width | 4.13 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 120V AC, Number of Poles 3, Full Load Current - Inductive 9 A, Full Load Current - Resistive 20 A, Reversing Capability Reversing, Overall Height 4.13 in, Overall Width 4.13 in, Terminal Connection Type Screw Terminals, Number of Auxillary Contacts 1, Contactor Style IEC, Horsepower @ Three Phase - 240V AC 2 hp, Horsepower @ Three Phase - 480V AC 5 hp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 50 ft, Red, Nylon Jacket, PVC Insulation (11589983)
- MONOPRICE Ethernet Cable, Cat 6, Black, 7 ft. (9799)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (RXM4AB1F7)
- MERSEN Finger Safe Fuse Block, J UL Class, 2 Poles, 60A Amp Range, 600V AC/DC Volt Rating (US6J2)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: Yes (6EAW4)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: Yes (6ECE0)
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A, Reversing: Yes (6EAW6)
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 50 A, Reversing: No (6EAR2)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 95 A, Reversing: No (6EAX7)
- DAYTON IEC Magnetic Contactor, 4 Poles, 24 V DC, 40 A, Reversing: No (6FZH9)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 40 A, Reversing: Yes (LC2D40ABBE)
- Dayton Contactors & Contacts