Shop All IEC Magnetic Contactors
Dayton
IEC Magnetic Contactor, 3 Poles, 120 V AC, 18 A, Reversing: No
Mfr # 6EAV6
Zoro # G3178253
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 18 A
- Full Load Amps-Resistive 32 A
- Action Non-Reversing
- Number of Poles 3
- Reversing No
Product Information
- Brand Dayton
- MFR # 6EAV6
- Zoro # G3178253
- UPC # 190735361412
- Country of Origin India
- Category IEC Magnetic Contactors
Dimensions
Height | 1.81 in |
Width | 1.81 in |
Depth | 3.4 in |
Overall Width | 1.81 in |
Overall Depth | 3.4 in |
Overall Height | 1.81 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 120V AC, Number of Poles 3, Full Load Current - Inductive 18 A, Reversing Capability Non-Reversing, Overall Height 1.81 in, Overall Width 1.81 in, Terminal Connection Type Screw Terminals, Number of Auxillary Contacts 1, Contactor Style IEC, Horsepower @ Three Phase - 240V AC 5 hp, Horsepower @ Three Phase - 480V AC 10 hp, Horsepower @ Three Phase - 600V AC 15 hp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 90Mm X90Mm Black+Gray Oper4 Hole Mtgf+V5 (KAF3PZ)
- SQUARE D Cover, Surface, 14.24inWx33.78inL (QOC40US)
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 1.8 sec. (TR-50221-10)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 125A, 600V AC, Non-Indicating (DFJ-125)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 18 A, Reversing: No (6EAV5)
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 18 A, Reversing: No (6EAV7)
- DAYTON IEC Magnetic Contactor, 4 Poles, 240 V AC, 12 A, Reversing: No (6EAY4)
- DAYTON IEC Magnetic Contactor, 4 Poles, 24 V DC, 9 A, Reversing: No (6ECE4)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V DC, 80 A, Reversing: No (6ECD8)
- DAYTON IEC Magnetic Contactor, 4 Poles, 24 V DC, 40 A, Reversing: No (6FZH9)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 18 A, Reversing: No (LC1D18G7)
- Dayton Motor Controls