Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Hzd. Loc. Vent, 14-3/4 In, 115/208-230V
Mfr # 7HY50
Zoro # G3625501
product price: $1,454.99
/ea
Free Shipping & Returns
$1,454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Hazardous Location
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Product Information
- Brand Dayton
- MFR # 7HY50
- Zoro # G3625501
- UPC # 00799471519479
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 26 in x 26 in |
Wheel Dia. | 14 3/4 in |
Dimension A | 26 in |
Base Width | 26 in |
Base Height | 1.8 in |
Base Length | 26 in |
Dimension D | 19 3/8 in |
Base Square Size - Roof Ventilators | 26" x 26" |
Shaft Dia. Wheel End | 3/4 in |
Dimension C | 30 1/8 in |
Recommended Damper Size (In.) | 19 x 19 |
Dimension B | 28 7/8 in |
Overall Dia. | 28 7/8 in |
Overall Height | 31 7/8 in |
Housing Width | 28.9 in |
Housing Length | 28.9 in |
Propeller Shaft Diameter | 3/4 in |
Damper Size | 19 x 19 in |
Wheel Diameter | 14 3/4 in |
Overall Diameter | 28 7/8 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Drive Type Belt Drive, For Air Type Flammable Vapor, Base Diameter Not Applicable, Base Width 26 in, Base Length 26 in, Base Shape Square, Maximum Static Pressure 1 in wc, Exhaust Airflow @ 0.000 in SP 2,518 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOWER 1 HP, 3600 CFM, 8.5 Amps, 4 Positions, 3 Speeds Air Mover (X-830)
- AIR HANDLER 12x30-5/8x1 Synthetic Pleated Air Filter, MERV 7 (6B999)
- MRCOOL R-410A Charged Line Set, 25ft 1/4 x 1/2 (DIY25-1412)
- ALL-FILTERS 24X24X4 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 3PK (24244.C 3PK)
- DAYTON Downblast Vent, Belt Drive, 24-1/2 In (7A575)
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (7A554)
- DAYTON Upblast Vent, 24-1/2 In, 208-230/460V (7AT65)
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V (7A700)
- DAYTON Upblast Vent, 18-1/2 In, 115/208-230V (7A628)
- DAYTON Downblast Vent, Belt Drive, 13-1/4 In (7AF09)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7YR15)
- Dayton Belt Drive Centrifugal Exhaust Vents