Shop All Hydronic Heaters and Accessories
Dayton
Hydronic Unit Heater, 27-7/8"W, 3500 cfm
Mfr # 1EBC1
Zoro # G1547707
product price: $2,641.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$2,641.99
Free 30-Day Returns
Key Features
- Heater Type Water/Steam
- Fan Guard Type OSHA Compliant Guard
- Output @ 200 F Water 174,000 BtuH
- Output @ 2 PSI Steam 240,000 BtuH
- Width 27 7/8 in
Product Information
- Brand Dayton
- MFR # 1EBC1
- Zoro # G1547707
- UPC # 190735137581
- Country of Origin United States
- Category Hydronic Heaters and Accessories
Dimensions
Width | 27 7/8 in |
Depth | 14 in |
Height | 30 1/4 in |
Mounting Height | 14 ft |
Connection Size | 2 in |
Overall Depth | 14 in |
Fan Diameter | 20 in |
Overall Dimensions - H x W x D | 30 1/4 in x 27 7/8 in x 14 in |
Overall Height | 30 1/4 in |
Overall Width | 27 7/8 in |
Heating Element Diameter | 1/2 in |
Description
Product Type Suspended Horizontal Hydronic Wall & Ceiling Unit Heater, Air Flow Direction Horizontal, Heating Method Steam, Water, Output @ 2 PSI Steam 240,000 BtuH, Output @ 200 F Water 174,000 BtuH, Air Flow 3,500 cfm, Fan Phase 1, Overall Height 30 1/4 in, Overall Width 27 7/8 in, Overall Depth 14 in, Amperage 4.5 A, Coil Type Header, Connection Size 2 in, Connection Type Threaded Female NPT, Fan Diameter 20 in, Fan Guard Type OSHA Compliant Guard, Flow Rate 17.4 gpm, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME Switch (928560)
- HOSHIZAKI Water Supply Tube (2A0079-01)
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK5 (A31002-G)
- JB INDUSTRIES Cartridge Valve Repair Kit (PR-52)
- DAYTON Fan Guard, 13-3/4 In. H, 31-1/2 In. W (5PV71)
- DAYTON Hydronic Unit Heater, 13-13/16"D, 1800 cfm (5PV16)
- DAYTON Fan Guard, 8 In. H, 17 In. W, 17 In. D (5PV74)
- DAYTON Hydronic Unit Heater, 27-7/8" W, 17-3/4" D (4NHG5)
- DAYTON Hydronic Unit Heater, 23-3/8" W, Header (5PV24)
- DAYTON Fan Guard, 6-1/2 In. H, 14-1/4 In. W (5PV72)
- KING ELECTRIC Hydronic Wall Heater Small 4700/5800 BTU W/Aqua Stat & Fan Switch White (H612 4/5-AS/FS-GW)
- Dayton Hydronic Heaters and Accessories