Shop All Hydronic Heaters and Accessories
Dayton
Hydronic Unit Heater, 16" H, 18" W
Mfr # 5PV22
Zoro # G2776252
product price: $761.99
/ea
Free Shipping & Returns
$761.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Type Water Only
- Fan Guard Type OSHA Compliant Guard
- Output @ 200 F Water 24,800 BtuH
- Width 18 in
- Heater Voltage 120 V AC
Product Information
- Brand Dayton
- MFR # 5PV22
- Zoro # G2776252
- UPC # 190735349205
- Country of Origin United States
- Category Hydronic Heaters and Accessories
Dimensions
Width | 18 in |
Depth | 9 1/2 in |
Height | 16 in |
Mounting Height | 9 ft |
Heating Element Diameter | 1/2 in |
Overall Depth | 9 1/2 in |
Overall Height | 16 in |
Overall Width | 18 in |
Connection Size | 3/8 in |
Fan Diameter | 10 in |
Overall Dimensions - H x W x D | 16 in x 18 in x 9 1/2 in |
Description
Product Type Suspended Horizontal Hydronic Wall & Ceiling Unit Heater, Air Flow Direction Horizontal, Heating Method Water, Output @ 200 F Water 24,800 BtuH, Air Flow 580 cfm, Fan Phase 1, Overall Height 16 in, Overall Width 18 in, Overall Depth 9 1/2 in, Amperage 1.2 A, Coil Type Serpentine, Connection Size 3/8 in, Connection Type SWT on Connection, Fan Diameter 10 in, Fan Guard Type OSHA Compliant Guard, Flow Rate 2.5 gpm, Frequency 60 Hz, Heater Voltage 120 V AC, Heating Capacity 24,800 BtuH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTACOOL Caster Kit, For 40JJ47, 40JJ48 (PARPACCST600)
- DIXON Fire Jacket for Hose, 3/4" ID (1910-12)
- AIRMASTER FAN Shutter Mount Exhaust Fan, 18", 1 Speed, 1877 cfm, 115V (23013)
- BROAN-NUTONE Broan 643 Aluminum Wall Cap and Fits 8 in. Round Duct (643)
- DAYTON Hydronic Unit Heater, 20-7/8"W, 11-13/16"D (5YH20)
- DAYTON Hydronic Unit Heater, 16-3/4 In. H (5PV61)
- DAYTON Hydronic Unit Heater, 23-3/8" W (5PV30)
- DAYTON Hydronic Unit Heater, 18-3/8" W (5PV50)
- DAYTON Hydronic Unit Heater, 18-5/8"D, 5500 cfm (1EBC4)
- DAYTON Hydronic Unit Heater, 13-13/16"D, 1800 cfm (5PV16)
- DAYTON Hydronic Unit Heater, 20-1/2" W (5PV26)
- Dayton Hydronic Heaters and Accessories